Prime-Line

Vinyl Spring-Loaded Replacement Window Tilt Latch Pair, 1-11/16 Hole Center, Black 1 Set


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length (In.) 1-11/16 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length (In.) 1-11/16 in.

Description

Use this Prime-Line F 2628 Tilt Window Latch Replacement to replace old or broken window tilt latches to maintain safety and security in your home. These spring-loaded tilt window parts feature a unique wrap-around design that attaches to the top rail and side stile. Each package includes one right-hand and one left-hand tilt latch with fasteners. Installation is quick and easy. The tilt latch pair can be used on aluminum single- and double-hung vertical sliding sash panels that are designed to tilt in and down from the top, for cleaning purposes. Constructed of plastic and black in color, this spring-loaded tilt latch replacement is strong, durable, and made to last. This vinyl window tilt latch is 2-1/4 inch wide x 3/4 inch deep with a 1-11/16 inch top mounting hole center. Please refer to the line art drawing and compare with your original item before purchasing.


  • •TILT LATCH REPLACEMENT – These spring-loaded replacement latch parts feature a unique wrap-around design that attaches to the top rail and side stile; each package includes one right-hand and one left-hand tilt latch with fasteners
  • •EASY TO INSTALL – Installation is quick and easy; this tilt window latch can be used on aluminum single- and double-hung vertical sliding sash panels that are designed to tilt-in and down from the top
  • •STRONG AND DURABLE – Constructed of vinyl plastic and black in color, this spring-loaded small window latch is strong, durable, and made to last; replace old or broken window tilt latches to maintain safety and security in your home
  • •DIMENSIONS – This window tilt latch is 2-1/4 inch wide x 3/4 inch deep with a 1-11/16 inch top mounting hole center; Please refer to the line art drawing and compare with your original item before purchasing
  • •NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.