Shop All Shower & Bathtub Parts
Prime-Line
Vinyl Shower Door Bottom Sweep, 37 In. x 1 In. Strip, Clear Single Pack
Mfr # M 6184
Zoro # G100933984
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear
- Size 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # M 6184
- Zoro # G100933984
- UPC # 49793061843
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Size | 1 in. |
Details
Finish | Clear |
Description
This shower door sweep is constructed of vinyl and comes clear in color. It is a replacement sweep for hinged/swinging shower doors and features a 3/32 in. round insert shape at its top. The 1 in. height and 37 in. length can be trimmed as necessary for best fit. This bottom sweep helps prevent water from leaking onto floors, and it is easy to install.For use on hinged/swinging shower and tub enclosure doors Helps prevent leakage of water onto finished flooring Constructed of vinyl Clear and transparent Both height and length can be cut to custom size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073801)
- PARKER 3/8" A-LOK x 1/2" MNPT Brass Connector (6MSC8N-B)
- EVERFLOW FIPx3/4" MIP Full Port Ball Valve, Brass 3/4" (600MF034-NL)
- ZORO SELECT 1-1/2" Socket Weld SS Flange (4381000640)
- PRIME-LINE Aluminum, Shower Door Top Roller, for Premiere Shower Doors 2 Pack (M 6055)
- PRIME-LINE 10-3/4 in., White Plastic, Curved Splash Guard Accessory 1 Set (M 6086)
- PRIME-LINE Frameless Shower Door Bottom Seal, 3/8 in. x 36 in., Vinyl, Clear (M 6258)
- PRIME-LINE Shower Door Catch (M 6014)
- PRIME-LINE 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door Single Pack (M 6014)
- PRIME-LINE Diecast Shower Door Handle Set for Shower Doors or Tub Enclosure, 2 Hole Center, Chrome 1 Set (M 6158)
- GROHE Control Unit THM Kit #2 (47853000)
- Prime-Line Shower & Bathtub Parts