Vinyl Shower Door Bottom Sweep, 36 In. x 1-5/16 In. Tee Wedge Shaped Top, clear Single Pack
Mfr # M 6229
Zoro # G700921497
Key Features
- Color/Finish Clear
- Size 1-7/16 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # M 6229
- Zoro # G700921497
- UPC # 49793062291
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Size | 1-7/16 in. |
Details
Color/Finish | Clear |
Description
This Prime-Line M 6184 Shower Door Bottom Sweep helps prevent water from leaking onto floors. The shower door bottom sweep is a replacement sweep for use on hinged swinging shower and tub enclosure doors. Constructed of vinyl, the clear and transparent bottom door sweep is easy to install. The door sweep for bottom of door features a 3/32 inch multi tee shaped insert shape at its top. The 1-7/16 inch height and 36 inch length can be trimmed as necessary for best fit. Please refer to the line art drawing for dimensions and compare with your needs before purchasing. INSTALLATION TIP: Soak in hot water to help relax the material so it can be installed easier and the material will reshape to its original form before being compressed in the packaging.
- •DOOR BOTTOM SWEEP – This bottom sweep helps prevent water from leaking onto floors
- •HINGED SHOWER DOOR – The door sweep is a replacement sweep for use on a hinged bathroom shower door or tub enclosure door
- •STRONG AND DURABLE – Constructed of vinyl, the clear and transparent shower door sweep is easy to install
- •DIMENSIONS – The shower sweep features a 3/32 inch multi tee shaped insert shape at its top; the 1-7/16 inch height and 36 inch length can be trimmed as necessary for the best fit
- •NOTE - Please refer to the shower door sweep replacement line art drawing for dimensions and compare to your needs before purchasing (Not Universal)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Solenoid Service Valve Thru Body (S07-067AS)
- ZORO SELECT 2 1/8 in W x 1 1/2 in H, Zamac, Bathroom Hook (4WMK7)
- ZORO SELECT 1-1/4" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P519)
- VIEGA 3/4" X 3/4" Press Low Lead Bronze Spring Check Valve (79040)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1-5/16 In. Star Shaped Top, Gray Single Pack (M 6023)
- PRIME-LINE GUIDE BTM SHWR 1.25""CLR (193074)
- PRIME-LINE FRMLS SHWR DR BTM SL CLR (194238)
- ROHL Shower Arm, Polished Nickel, Ceiling (1505/12PN)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Slip-Fit Spout And 2.5 Gpm Showerhead (TS10275-4-CP)
- DELTA Flow Regulator, WasherHndShwr1.5GPM (RP62734)
- KOHLER Occasion Hydrorail-R Set, 1.75 Gpm (27118-G-BN)
- Prime-Line Showerheads and Tub Faucets