Prime-Line

Vintage Style Mortise Lock Assembly, 5-1/2 in. Face Plate, Brass


product price: $14.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These mortise lock assemblies are constructed of steel and diecast components and come in a brass plated finish. This mortise caselock is designed for indoor use only, and it functions with the use of a spring-loaded square drive spindle at a maximum width and height of 1/4 in.. It ships handed (to close in a certain direction), but the latch can be reversed for opposite swinging doors. This mortise lock assembly is used with antique and vintage door hardware and it features a 2-3/8 in. backset. The latch includes a latch and deadbolt strike with fasteners, but it does NOT include any of the following components and they must be purchased separately: The door knobs, square spindle, spare keys and trim plates. Note #1: The square drive on this latch has a 9/32 in. opening, but it will ONLY accommodate 1/4 in. square spindles. Note #2: This item cannot be used on pre-bored doors that have large, newer style door knob holes without first prepping them to receive this hardware. Installation tip #1: Because the fasteners of the rosettes (purchased separately) require a solid surface to mount to, the large 2-1/8 in. (approximate size) holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. Products like Fix-It-All® and Bondo Body Filler® have worked well for some, but care must be used to avoid damaging any prefinished door surfaces during application and finishing. Installation tip #2: Apply a small amount of Loctite ThreadLocker 271® to the set screw threads in the event they are loosening – Loctite® purchased separately. Installation Tip #3: See manufacturer’s How-To Video which shows how to reverse the handing of the door latch.
  • This mortise caselock is used indoors with old style mortise lock sets
  • 2-3/8 in. backset with a 9/32 in. square spindle drive accepts a max. spindle size of 1/4 in
  • Brass plated finish
  • Constructed of steel and diecast components
  • Latch bolt is reversible
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.