Shop All Keys
Prime-Line
Vintage Lock Bit Key, H-22 Key Number, Diecast, Zinc Plated, 4PK
Mfr # E 2293-B
Zoro # G511906331
product price: $9.49
/pk 4, $2.37/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # E 2293-B
- Zoro # G511906331
- Country of Origin China
- Category Keys
Description
This vintage style mortise lock set is constructed of case-hardened steel and comes in a brass plated finish. This lock set is designed for indoor use only, and it can be installed on both 1-3/8 inch and 1-3/4 inch thick doors. The lock bolt is key-activated from both the inside and outside of door, and the latch bolt is reversible for use on both left-hand and right-hand swinging doors See the manufacturer's How-To Video to view simple steps required for reversing latch bolt. This classic style mortise lock set features a 2-3/8 inch backset, antique skeleton bit keys and large 7 inch tall escutcheon plates. Knob and lock sets like these are used by many for matching or replacing vintage type Hardware, and they're simple to install. Spare keys are available through special order. Note: This item cannot be installed on pre-bored doors that have large, newer style door knob holes without first prepping them to receive this Hardware. Installation will require a 5/8 inch wide x 4 inch tall x 3-1/8 inch deep pocket to be mortised into the door's edge. Installation tip #1: Because the fasteners of the rosettes require a solid surface to mount to, the large 2-1/8 inch approximate size holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. Products like Fix-It-All and Bondo Body Filler have worked well for some, but care must be used to avoid damaging any prefinished door surfaces during application and finishing. Installation tip #2: apply a small amount of Loctite ThreadLocker 271 to the set screw threads in the event they are loosening Loctite must be purchased separately.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK-OF-ART RackEm Racks 26 in. 12-Hook Utility Rack - Gray (WO646048)
- NATIONAL HARDWARE CONT HINGE BRS 1-1/2X48"" (N148-304)
- SPEC Compression Spring Music Wire, PK5, C02190250500M (C02190250500M)
- CAMPBELL CHAIN & FITTINGS Spring Snap Link 1/2"Zn (T7645046V)
- PRIME-LINE Schlage SC1 Key Blank, Brass Construction, For 5-Pin Schlage C-Keyway 50 Pack (MP66750)
- HILLMAN Wackey Lady Bugs House/Office Universal Key Blank Single, 6PK (87395)
- KEYLESS FACTORY 2016-2019 Chevy Cruze XL7 Sonic / 5-Button Smart Key w/ Trunk / PN: 13508768 / HYQ4A (RSK-GM-4AA-5TR)
- ILCO Ilco: Key Blanks, CG16-BR CHICAGO (ILCO-CG16-BR)
- CORBIN RUSSWIN 7-pin Keyblank, N12 Keyway, Coined Logo Only, 50 Pack (N12-7PIN-10 (50PK))
- ZORO SELECT Key Blank, B46, RA5, PK25 (5ZLF7)
- BEST Key Blank, BEST Lock, Standard, A Keyway (1A1A1KS654KS292)
- Prime-Line Keys