Shop All Binding Barrels
Prime-Line
Unslotted Barrel Nut, #10-24 x 1/2 in., Steel Construction, Chrome Plated 100 Pack
Mfr # 651-0668
Zoro # G400933226
product price: $27.79
/pk 100, $0.28/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Style Barrel Nuts
- Basic Material Steel
- Fastener Finish Chrome Plated
- Finish Chrome
- Barrel Drive Size #10-24 x 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 651-0668
- Zoro # G400933226
- UPC # 80296306901
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Barrel Drive Size | #10-24 x 1/2 in. |
Dia./Thread Size | #10-24 |
Details
Nut Style | Barrel Nuts |
Basic Material | Steel |
Fastener Finish | Chrome Plated |
Finish | Chrome |
System of Measurement | Inch |
Description
These unslotted security barrel nuts are constructed of steel and come in a chrome plated finish. These fasteners are manufactured with #10-24 threads and have a reach of 1/2 inch, with a 1/4 inch outside diameter, and a 1/2 inch head diameter. Unslotted barrel fasteners like these are commonly used with T-27 Torx and one-way tamper-proof shoulder screws in commercial restroom applications.
Barrel nuts like these are also known as “sex bolts” and “Chicago bolts” in the fastener industry, and they are designed for use where through bolting is desired with a head on both sides, as commonly used for the installation of restroom stall hardware.Use with shoulder bolts for various assemblies and hardware installation Features #10-24 x 1/2 in. female thread, has 1/2 in. outside diameter head with 1/2 in. long shaft These fasteners come in a beautiful chrome plated finish Constructed of steel Features ribbed flanges at underside of fastener heads; "gills", for increased holding power when installed Designed for use with new installs and repair or replacement projects For further dimensional information, please see the Line Drawing Easy to install
Barrel nuts like these are also known as “sex bolts” and “Chicago bolts” in the fastener industry, and they are designed for use where through bolting is desired with a head on both sides, as commonly used for the installation of restroom stall hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Black Oxide Steel (U17242.031.0125)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 2, Zinc Plated, 55/64 in Ht, 5 PK (U08161.100.0003)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, Steel, 1/4"-10 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8139957)
- ZORO SELECT Serrated Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M11610.120.0001)
- PRIME-LINE 3/16"-24, 1/4" Brl Lg, ALUMINUM ALUMINUM, 50 PK (9051696)
- PRIME-LINE One Way Barrel Nut, #10-24 x 5/8 in., Stainless Steel 100 Pack (642-0454)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 1/2 in., Stainless Steel Construction 100 Pack (642-0101)
- PRIME-LINE One Way Barrel Nut, #10-24 x 1/2 in., Chrome Plated Steel 100 Pack (651-0648)
- PRIME-LINE 3/16"-24, 1/2" Brl Lg, ALUMINUM ALUMINUM, 50 PK (9051715)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 5/8 in., Stainless Steel Construction 100 Pack (642-0104)
- ZORO SELECT Arch Barrel, #10-32, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Brass Chrome (Z5000)
- Prime-Line Binding Barrels & Screws