Shop All Bathroom Partitions & Accessories
Prime-Line
U-bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Finish Single Pack
Mfr # 656-6419
Zoro # G600933842
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 656-6419
- Zoro # G600933842
- UPC # 80296307267
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
This wall bracket is constructed of zinc alloy (Zamak) and comes in a chrome plated finish. It features a 4-hole mounting base and a 1-5/16 in. overall reach, with a 1-1/4 in. wide base, and it fits 1 in. thick panels. This restroom partition hardware is used to replace broken or missing U-brackets, and it includes all the fasteners necessary for its complete installation. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. Restroom partition hardware used to replace broken or missing U-brackets Fits 1 in. thick panels, base measures 1-1/4 in. wide x 1-3/8 in. height with 1-5/16 in. reach Polished chrome plated finish Zinc alloy construction (Zamak) Fasteners: 1ea- one-way barrel nut and shoulder screw, 2- Phillips pan head screws; fastener finishes match hardware finish For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Ktch Faucet1H Ch W/Ospry (67210-2301)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- TRUESEAL Push-to-Connect Union Elbow, 3/8 in Tube Size, PVDF, Black (FB6EU6-HBLK)
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP6)
- PRIME-LINE U-bracket and One Ear Wall Bracket, 1 in., Stainless Steel, Satin Finish Single Pack (656-3001)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-4021-T)
- PRIME-LINE Pull Handle, 6 in. Hole Centers, Aluminum, Clear Anodized, 3/4 in. Projection Single Pack (659-1049)
- PRIME-LINE Two Piece Wall Brackets, 2-1/2 in., Zinc Alloy, Chrome Plated Finish 1 Set (656-6437)
- PRIME-LINE Door Slide Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome, Inswing, Square Single Pack (656-6602)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome 1 Kit (656-3026)
- HDL HARDWARE Two Ear Pilaster Pak (15220)
- Prime-Line Bathroom Partitions & Accessories