Shop All Bathroom Partitions & Accessories
Prime-Line
U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack
Mfr # 656-8202-T
Zoro # G900934464
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 656-8202-T
- Zoro # G900934464
- UPC # 80296310113
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Stainless Steel |
Description
This wall bracket is constructed of stamped stainless steel and it comes in a satin finish. It features a 2-hole mounting base and a 1-1/2 in. overall reach, with a 1-3/16 in. wide base, and it fits 1 in. thick panels. The T-27 Torx security fasteners included with this item feature tamper-resistant 6-lobe security drives with center pins. This restroom partition hardware is used to replace broken or missing U-brackets, and it includes all the fasteners necessary for its complete installation. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. Restroom partition hardware used to replace broken or missing U-brackets Fits 1 in. thick panels, base measures 1-3/16 in. wide x 1-1/2 in. height with 1-1/2 in. reach Satin finish Stamped stainless steel construction Installation fasteners: 1 each - T-27 barrel nut and shoulder screw, 2- T-27 pan head screws; fastener finishes match hardware finish For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 0.5 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Brass (066508-0020A)
- A.O. SMITH 9005044205 Aquastat Kit Control (9005044205)
- LEGEND VALVE 1" X 4" CHROME NIPPLE (311-106CP)
- PARKER 1/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170CA-2-2)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Cast Stainless Steel, Satin Finish with Torx fasteners Single Pack (656-4028-T)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6446)
- PRIME-LINE Square Post Shoe, 1-3/4 in., Cast Zamak Construction, Chrome Plated Finish Single Pack (656-6671)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome, Two Pintles Single Pack (656-7283)
- PRIME-LINE Two Ear Wall Bracket, For 1-in. Panels, Stainless Steel, Satin Finish Single Pack (656-3030)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2901)
- PRIMELINE TOOLS Tub Enclosure Roller and Bracket, 3/4 in. Diameter, Extruded Aluminum (2 Pack) (MP6013)
- Prime-Line Bathroom Partitions & Accessories