U-bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated with Fasteners Single Pack
Mfr # 656-6428
Zoro # G700934015
Key Features
- Color/Finish Chrome
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-6428
- Zoro # G700934015
- UPC # 80296307281
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
This wall bracket is constructed of zinc alloy (Zamak) and comes in a chrome plated finish. It features a 2-hole mounting base and a 2-1/2 inch overall reach, with a 1-9/16 inch wide base, and it fits 1-1/4 inch thick panels. This restroom partition hardware is used to replace broken or missing U-brackets, and it includes all the fasteners necessary for its complete installation. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install.
- •Restroom partition hardware used to replace broken or missing U-brackets
- •Fits 1-1/4 inch thick panels, base measures 1-9/16 inch wide x 1-1/2 inch height with 2-1/2 inch reach
- •Polished chrome plated finish
- •Zinc alloy construction (Zamak)
- •Fasteners: 1ea- one-way barrel nut and shoulder screw, 2- Phillips pan head screws; fastener finishes match hardware finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE #10-24 x 15/16 in. Chrome One Way Shoulder Screw 100 Pack (651-0463)
- CHERNE Iron Grip Mechanical Pipe Plug, 8 In Nominal, Cast Iron, 17 In L, Import, 268088 (268088)
- KEENEY MFG Push Button Bathroom Sink Drain without Overflow, Chrome (K820-76)
- MOEN Knob Handle Kit, Tub And Shower (98039)
- PRIME-LINE Square Post Shoe, 1-3/4 in., Cast Zamak Construction, Chrome Plated Finish Single Pack (656-6671)
- PRIME-LINE Keeper for Slide Latch, 2-1/2 in. Cast Zamak, Chrome Plated, Inswing Single Pack (656-6536)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2901)
- PRIME-LINE Door Slide Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome, Inswing, Square Single Pack (656-6602)
- PRIME-LINE Door Pull, 2-3/4 in. Hole Centers, Zamak Construction, Chrome Finish Single Pack (656-6644)
- PRIME-LINE Out-Swinging Door Pack, 1 in. Door, 1-1/4 in. Post, Zamak Construction, Chrome Finish 1 Kit (656-8615-T)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in., Plastic, Steel Ball Bearing, Flat Edge (2 Pack) (MP6001-2)
- Prime-Line Bathroom Partitions & Accessories