U-bracket, For 1-1/4 in. Panels, Stainless Steel, Satin Finish Single Pack
Mfr # 656-8205
Zoro # G600934375
Key Features
- Color/Finish Stainless Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-8205
- Zoro # G600934375
- UPC # 80296310373
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Stainless Steel |
Description
This wall bracket is constructed of stamped stainless steel and it comes in a satin finish. It features a 2-hole mounting base and a 1-1/2 inch overall reach, with a 1-3/8 inch wide base, and it fits 1-1/4 inch thick panels. This restroom partition hardware is used to replace broken or missing U-brackets, and it includes all the fasteners necessary for its complete installation. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install.
- •Restroom partition hardware used to replace broken or missing U-brackets
- •Fits 1-1/4 inch thick panels, base measures 1-3/8 inch wide x 1-1/2 inch height with 1-1/2 inch reach
- •Satin finish
- •Stamped stainless steel construction
- •Fasteners: 1 each - one-way barrel nut and shoulder screw, 2- Phillips pan head screws; fastener finishes match hardware finish
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGE1)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF-PPU)
- BRADLEY Foot Lever for 36 in Units (143-027)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 8 in W x 10" L x (8010004263)
- PRIME-LINE One Ear Mini Wall Bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated (656-6404)
- PRIME-LINE Square Post Shoe, 1-1/4 in., Cast Zamak Construction, Chrome Plated Single Pack (656-9297)
- PRIME-LINE 1 in. Round Edge Repair Kit for Outswing Doors Single Pack (656-1002)
- PRIME-LINE U-bracket, For 3/4 in. Panels, Stainless Steel Construction, Satin Finish Single Pack (656-8196)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1 in., Zamak, Chrome, 1/2in Pintle, (656-8843)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-4021-T)
- DELTA Trinsic 18", Twl Bar Champagne Brnz (75918-CZ)
- Prime-Line Bathroom Partitions & Accessories