Shop All Bathroom Partitions & Accessories
Prime-Line
U-bracket and One Ear Wall Bracket, 1 in., Stainless Steel, Satin Finish Single Pack
Mfr # 656-3001
Zoro # G000933725
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 656-3001
- Zoro # G000933725
- UPC # 80296301128
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Stainless Steel |
Description
These wall brackets are constructed of stainless steel and they come in a satin finish. This repair kit includes a total of two (2) U-brackets, and two (2) one-ear wall brackets, together with all the fasteners necessary for their complete installation. All brackets in this kit are designed for use with 1 in. thick restroom partition panels. The single ear brackets can be mounted to the left or right side of the panels, and they have a 2-1/2 in. overall reach, with a 2-1/2 in. wide base. The U-brackets feature a 2-hole mounting base, an overall reach of 1-1/2 in., and 1-1/4 in. overall U-bracket width. Besides being used for new installs, brackets like these are commonly used to repair and replace broken, or missing wall brackets. Wall brackets like these are manufactured with various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. The T-27 Torx security fasteners included with this item feature tamper-resistant 6-lobe security drives with center pins. Restroom partition hardware used to replace broken or missing one ear and U-brackets These brackets are designed for use with 1 in. thick panels Satin finish Stainless steel construction All fasteners included with this kit feature T-27 Torx security drives For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNN2)
- SWIVEL PRO SERIES 0.37 x 0.37 x 0.25 in. Dia. Flare To Flare To MPT Yellow Brass Reducing Tee, 5PK (SW708201)
- LEGEND VALVE 5/16" PEX CONNECTOR-PR (830-140)
- ANVIL Round Head Plug, Forged Steel, 1/2 in (0361328008)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome, Two Pintles Single Pack (656-7283)
- PRIME-LINE 1 in. Round Edge Repair Kit for Outswing Doors Single Pack (656-1002)
- PRIME-LINE Two Ear Wall Bracket, For 3/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6350)
- PRIME-LINE Two Ear Wall Bracket, For 1-in. Panels, Stainless Steel, Satin Finish Single Pack (656-3030)
- PRIME-LINE U-bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Finish Single Pack (656-6419)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Stainless Steel, Satin Finish Single Pack (656-8142)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Sandy Beach (40-7135750-50)
- Prime-Line Bathroom Partitions & Accessories