Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack
Mfr # 656-6446
Zoro # G900934051
Key Features
- Color/Finish Chrome
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-6446
- Zoro # G900934051
- UPC # 80296307342
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
This wall bracket is constructed of diecast Zamak and comes in a chrome plated finish. It features a double ear mounting base and a 3-1/2 inch overall reach, with a 4 inch wide base and it fits 1 inch thick panels. This item is used to replace broken or missing two-ear urinal brackets, and it includes all the fasteners necessary for complete installation. This item is not available in any other finish. These chrome plated, two-ear urinal brackets are also available for panel thicknesses of 1/2 inch, 3/4 inch, 7/8 inch and 1 inch (with 2-1/2 inch wide base), and 1-1/4 inch. Urinal brackets like these are used by many, and are simple to install.
- •Restroom partition hardware used to replace broken or missing dual ear wall brackets
- •Fits 1 inch thick panels, base measures 4 inch wide, 3-1/2 inch reach x 1-1/2 inch height
- •Polished chrome plated finish
- •Diecast Zamak construction
- •(2) #14-16 x 1-3/8 inch anchors; (2) #14 x 1-1/2 inch SMS, (2) #10-24 x 5/8 inch one-way barrel nut and (2) #10 - 24 x 1-5/16 inch one-way shoulder screws
- •This item includes all the fasteners necessary for its complete installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK (68CA-8-4)
- TAYMOR Towel Ring, Chrome, Maxwell, 5-7/8 In (04-7904)
- ISPRING Heavy Duty Faucet for RO System (GA1-BN)
- LEGEND VALVE 3/4" S-1002 NO LEAD BALL VALVE (101-084NL)
- PRIME-LINE U-bracket, For 3/4 in. Panels, Stainless Steel Construction, Satin Finish Single Pack (656-8196)
- PRIME-LINE Slide Latch, 3-1/2 in. on Center Mounting Holes, with Fasteners Single Pack (656-8297)
- PRIME-LINE One Ear Mini Wall Bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated (656-6404)
- PRIME-LINE Door Pull, 2-3/4 in. Hole Centers, Zamak Construction, Chrome Finish Single Pack (656-6644)
- PRIME-LINE 1 in. Round Edge Repair Kit for Outswing Doors Single Pack (656-1002)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome, Outswing, Round 1 Kit (656-3027)
- BRADLEY Bradley Toilet Partition Door Latch, Zamak, Baked Enamel - HDWT-T290 (HDWT-T290)
- Prime-Line Bathroom Partitions & Accessories