Shop All Bathroom Partitions & Accessories
Prime-Line
Two Ear Wall Bracket, For 1-1/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack
Mfr # 656-6368
Zoro # G500933997
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-6368
- Zoro # G500933997
- UPC # 80296307151
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
This wall bracket is constructed of diecast Zamak and comes in a chrome plated finish. It features a double ear mounting base and a 2-1/2 in. overall reach, with a 4 in. wide base and it fits 1-1/4 in. thick panels. This item is used to replace broken or missing two-ear wall brackets, and it includes all the fasteners necessary for complete installation. This item is only available in a stainless steel finish for 3/4 in. and 1 in. thick panels. These chrome plated, two-ear wall brackets are also available for panel thicknesses of 1/2 in., 3/4 in., 7/8 in. and 1 in.. Restroom partition wall brackets like these are used by many, and are simple to install.Restroom partition hardware used to replace broken or missing dual ear wall brackets Fits 1-1/4 in. thick panels, base measures 4 in. wide, 2-1/2 in. reach x 1-1/2 in. height Polished chrome plated finish Diecast Zamak construction (2) #14-16 x 1-3/8 in. anchors; (2) #14 x 1-1/2 in. SMS, (1) #10-24 x 5/8 in. one-way barrel nut and (1) #10 - 24 x 1-5/16 in. one-way shoulder screw This item includes all the fasteners necessary for its complete installation For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Globe Valve, 1-1/4", 316, Thrd 200 (4373002090)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Union (310UPU-12)
- RATIONAL Triple Solenoid Valve (50.01.050S)
- LEGEND VALVE 1/2" S-615 CPVC STOP VALVE (202-503)
- PRIME-LINE Door Kit, 7/8 in. Door and 1-1/4 in. Pilaster, Zamak, Chrome, Outswing 1 Kit (656-3111)
- PRIME-LINE One Ear Wall Bracket, For 1 in. Panels, Cast, Stainless Steel, Satin Finish Single Pack (656-8873)
- PRIME-LINE U-bracket, For 1/2 in. Panels, Stainless Steel, Satin Finish with Fasteners Single Pack (656-8193)
- PRIME-LINE Door Kit, 1 in. Door and 1-1/4 in. Pilaster, Zamak, Chrome Plated 1 Kit (656-8453-T)
- PRIME-LINE Pilaster Shoe, Fits 5-in. Wide Pilasters, Stainless Steel, Square End (658-3004-5)
- PRIME-LINE Pull Handle, 6 in. Hole Centers, Aluminum, Clear Anodized, 3/4 in. Projection Single Pack (659-1049)
- PRIME-LINE One Ear Wall Bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6395-T)
- Prime-Line Bathroom Partitions & Accessories