Shop All Tub Spouts
Prime-Line
Tub Spout with Diverter, 1/2 in. FIP, Zinc Diecast, Chrome-Plated Finish Single Pack
Mfr # MP54510
Zoro # G800933246
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 1/2 in.
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # MP54510
- Zoro # G800933246
- UPC # 49793214607
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in. |
Details
Finish | Chrome |
Description
These replacement tub spouts are constructed of zinc diecast and come in a chrome-plated finish. They are designed with a 1/2 inch female iron pipe (FIP) fitting, and are easy to install on threaded 1/2 inch male threaded pipes. Make sure to measure your pipe before ordering.
- •1/2 inch female iron pipe (FIP) fitting, 5-1/4 inch length
- •Zinc diecast construction with a chrome plated finish
- •Universal replacement tub spout with shower diverter that only fits 1/2 inch diameter male pipe / Universal replacement tub spout with shower diverter that only fits 1/2 inch diameter male pipe, not for copper pipe (no adapter included)
- •Designed to fit a threaded male 1/2 inch diameter pipe
- •Please measure your existing pipe before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Hose Barb Adapter, 1" Pipe Size (G25169)
- B & K REPAIR CLAMP 1""X3""IPS (160-605)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-APH-217-2p-4641)
- VIEGA Viega ProPress XL 45 street elbow, 3" x 3" (20673)
- PRIME-LINE Tub Spout, 1/2 in. FIP, Zinc Diecast Construction, Chrome-Plated Single Pack (MP54505)
- DANCO Delta Trim Kit (9D00011084)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- KINGSTON BRASS KS3041PL Single-Handle Three-Way Diverter Valve with Trim Kit (KS3041PL)
- DELTA Stryke Non-Diverter Tub Spout Chrome (RP93377)
- DANCO Bathtub Spout Unvi Chrm (9D00080764)
- DELTA Tub Spout, Pull-Up Diverter (RP72565SS)
- Prime-Line Tub Spouts