Shop All Tub Spouts
Prime-Line
Tub Spout, 1/2 in. FIP, Zinc Diecast Construction, Chrome-Plated Single Pack
Mfr # MP54505
Zoro # G500933294
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in.
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP54505
- Zoro # G500933294
- UPC # 49793214836
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in. |
Details
Finish | Chrome |
Description
These replacement tub spouts are constructed of zinc diecast and come in a chrome-plated finish. They are designed with 1/2 in. female iron pipe (FIP) fitting, and are easy to install.1/2 in. female iron pipe (FIP) fitting Zinc diecast construction Chrome plated finish Universal replacement tub spout Easy to install with a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3" Pipe Dia. Cast Iron Bell Trap (D76303)
- ASCO Valve Rebuild Kit, With Instructions (302277)
- LEGEND VALVE 3/8" X 2" CHROME NIPPLE NL (311-042CNL)
- PARKER Push-to-Connect Fitting, Brass, Silver (67PLP-4-8)
- PRIME-LINE Tub Spout with Diverter, 1/2 in. FIP, Zinc Diecast, Chrome-Plated Finish Single Pack (MP54510)
- DELTA Tub Spout, Pull-Up Diverter (RP72565CZ)
- DELTA Dryden Tub Spout - Non-Diverter (RP100747SS)
- DELTA Stryke Non-Diverter Tub Spout (RP93377RB)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel (K188A8)
- SPEAKMAN Tub Spout, Zinc, 2-1/4", Brushed Nickel (S-1569-BN)
- MOEN Nondiverter Spouts Brushed Nickel (S3898BN)
- Prime-Line Tub Spouts