Shop All Toilet Paper Dispensers & Holders
Prime-Line
Toilet Paper Roller, Plastic Construction, White, Spring-Loaded, Step 5 Pack
Mfr # MP59253
Zoro # G300935726
product price: $4.49
/pk 5, $0.90/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color White
- Product Series Align
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP59253
- Zoro # G300935726
- UPC # 49793213037
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 6 in. |
Dispenser Height | 1.18 in |
Dispenser Depth | 3.13 in |
Dispenser Width | 4.17 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | White |
Product Series | Align |
Finish | White |
Description
These toilet paper rollers are constructed of plastic and come white in color. They feature stepped ends and a spring-loaded assembly that will adjust to fit dispenser posts.
- •Spring-loaded adjustment
- •Plastic construction
- •White in color
- •5 pack
- •Stepped ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO AIR Eco Air Passive Air Frehener 36 Hm, PK6 (EA-F-006I036M-05)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Hydroknit, 275 Wipes, 9 in x 15 in, 2 PK (06006)
- REMCO 100" to 187" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum (6268N)
- SANITAIRE Upright Vacuum Cleaners, 163 cfm, Allergen (SC6093A)
- PRIME-LINE Single Roll Paper Holder, 11 in. Wide, Steel Construction, Chrome Finish Single Pack (656-6710)
- BASICWISE White Freestanding Bathroom Toilet Paper Roll Holder with Storage and Extra Slot For Tissue Roll (QI004026.WT)
- MOEN Triva Single-Post Paper Holder (BP1808CH)
- TORK Tork OptiCore® Toilet Paper Roll Dispenser Black T10, High Capacity, 565528 (565528)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-BN)
- TORK Tork Twin Toilet Paper Roll Dispenser White T7, Coreless High Capacity, Elevation Range, 473200 (473200)
- DELTA Zura Tissue Holder (774500-CZ)
- Prime-Line Toilet Paper Dispensers & Holders