Prime-Line

Three LED Push Light, 10 Lumen, Plastic Construction, Adhesive 10 Pack


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Silver
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Silver

Description

Do you struggle daily searching for clothes in poorly lit closets? Have you grown tired of digging through the dark, but fear the cost of electrical improvements or asking your property owner for help? Whether you own or rent your home, purchasing and mounting these battery-operated LED push lights by EverBrite may very well help you resolve your daily dilemma, and with their adhesive-backed, hassle-free application, installing these super bright lights could not be any easier. Mounting these push button-activated lights in poorly lit closets and storage spaces will help brighten up your day and get you off to a good start. Keeping a set of charged batteries in them can help you to never again be left in the dark, at least where each is mounted, with or without the presence of any other light source.
These no-fuss, push lights allow for a painless and inexpensive introduction of light into any dark room, closet or cabinet, and they have a reach of up to 6-meters. Each surface-mounted fixture features 3 super bright LED lights that illuminate a powerful 10-lumen light pattern that can run for up to a total of 8 hours on a fully charged set of batteries. They are the ideal lights for use in wardrobe closets, pantries, small storage spaces, and can be used in the home, at the office, in a recreational vehicle, and in many other practical locations.
These auxiliary lights can also be used when reading, studying, hiking, fishing, night running or walking, for family gatherings, birthday parties, movie nights and in many other applications. Each of these EverBrite LED lights operate with the push of a button, and the clear lens does not get hot, making them safe for use in all areas, around children, the elderly and pets. Purchase yours today and brighten up your life tomorrow.


  • •These lightweight, push-button LED lights are constructed of plastic components and they are suitable for use in a variety of applications
  • •These COB (Chip On Board) LED work lights can be used without worrying about any hot lens surfaces, eliminating fire and burn hazards, and they are safe for use by families with young children, with elderly and pets
  • •Easily mount these adhesive-backed lights with their strong holding power on any clean surface
  • •These lights are ideal for lighting closet spaces, storages, and other large areas with up to a 6-meter reach
  • •Great for use during power outages, providing up to 10-lumens of light. These push button-activated lights are simple to use, and each fixture can power the lamp up to 8 hours, depending on usage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.