Shop All Door Protector Bars
Prime-Line
Texas Security Bolt, Stamped Steel Construction, Chrome Plated Finish Single Pack
Mfr # U 10819
Zoro # G000935712
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 10819
- Zoro # G000935712
- UPC # 49793908193
- Country of Origin China
- Category Door Protector Bars
Dimensions
Length | 3 in. |
Details
Finish | Chrome |
Description
This Texas Security Bolt Lock is constructed of stamped steel and comes in a beautiful, corrosion-resistant, chrome plated finish. It is a maximum security locking device that is designed for use with inswing doors. This locking hardware installs into jamb jack stud with 3-1/2 inch long screws, to ensure the strongest hold. When the ring is engaged into the lock plate, it is designed to block the in-swinging door from opening, and it meets Texas apartment codes. For best results, follow the installation instructions included with each package.
- •Designed for use with hinged entry doors, but can be used on other doors where a secure locking device is desired
- •Features a simple, yet effective locking mechanism for use with in-swinging hinged doors
- •All components come in a beautiful, corrosion resistant, chrome plated finish
- •Lock, holder and keeper are constructed of stamped steel
- •Allows viewing and ventilation
- •Easy to install with only a few simple tools
- •A drill, 3/32 inch and 1/8 inch drill bit, and Phillips head screwdriver will be required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP886496900)
- KABA ILCO Key Blank, Brass, Yale Lock, PK10 (O1122A-Y12)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-110)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1382)
- PRIME-LINE Texas Security Bolt, Stamped Steel Construction, White Painted Finish Single Pack (U 9493)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (SD1260.32D)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPH.32D)
- ROCKWOOD Door Guard, Vertical Rod Cover (BFRC-24.32D)
- ROCKWOOD Door Coordinator (2672.USP)
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- THE EQUIPMENT LOCK COMPANY Job Office Door Lock, Adjustable to fit 32" - 40" wide doors (JODL-RK)
- Prime-Line Door Accessories