Shop All Keyed Pocket & Sliding Door Locks
Prime-Line
Texas Security Bolt, Stamped Steel Construction, Brass Plated Finish Single Pack
Mfr # U 9494
Zoro # G700934077
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Latching Distance (In.) 3 in.
- Finish Brass Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9494
- Zoro # G700934077
- UPC # 49793094940
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Details
Max. Latching Distance (In.) | 3 in. |
Finish | Brass Plated |
Description
This Texas Security Bolt Lock is constructed of stamped steel and comes in a beautiful, corrosion-resistant, painted finish. It is a maximum security locking device that is designed for use with inswing doors. This locking hardware installs into jamb jack stud with 3-1/2 inch long screws, to ensure the strongest hold. When the ring is engaged into the lock plate, it is designed to block the in-swinging door from opening, and it meets Texas apartment codes. For best results, follow the installation instructions included with each package.
- •Designed for use with hinged entry doors, but can be used on other doors where a secure locking device is desired
- •Features a simple, yet effective locking mechanism for use with in-swinging hinged doors
- •All components come in a beautiful, corrosion resistant, brass plated finish
- •Lock, holder and keeper are constructed of stamped steel
- •Allows viewing and ventilation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Bright Brass (PPH55U3)
- MARLBORO 3-7/32" W x 5-5/8" H Stainless steel Strap Hinge (4PRA8)
- RENIN 60 in. x 80 1/2 in. Bypass 6-Panel Closet Door (BY0106BWWTE060080)
- J.W. WINCO JW Winco WN9000 11T3WP2N Leveling Feet (11T3WP2N)
- PRIME-LINE 3-11/16 in., Mortise Lock with Vertical Keyway, Round Faceplate Single Pack (E 2009)
- PRIME-LINE Handle Set Sliding Door White (C 1177)
- PRIME-LINE Handle Set Sliding Door White (C 1280)
- PRIME-LINE T-Strike Ss Schlage (E 2299)
- PRIME-LINE Door Reinforc Brs #9556 (U 9556)
- PRIME-LINE LATCH GUARD 3""X7"" BRASS (U 9502)
- BALDWIN ESTATE Privacy Sliding Door Locks Lifetime Bright Nickel (PD005.055.PRIV)
- Prime-Line Pocket & Sliding Door Hardware