Shop All Butt Hinges
Prime-Line
Tee Hinge, 3 in. Long Leaf, Steel Construction, Black Painted Finish 2 Pack
Mfr # MP11382-2
Zoro # G700921077
product price: $5.25
/pk 2, $2.63/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP11382-2
- Zoro # G700921077
- UPC # 49793513823
- Country of Origin China
- Category Butt Hinges
Details
Finish | Black |
Description
These tee hinges are constructed of steel and come in a black, corrosion-resistant painted finish. These hinges feature tee-shaped leaves for use on chests and cabinet doors, storage and hatch doors. Installation is easy, with fasteners that are included for each hinge. These hinges can be used in and around the home, the garage and workshop, schools and offices, and many other applications. For best results, follow the installation instructions included with each package.
- •All components of these hinges are constructed of steel, hinge leafs, hinge pins and fasteners
- •All components come in a corrosion resistant, zinc plated finish, to include the hinge pins, leafs and fasteners
- •Designed for use with small gates, lids, cabinets, chests and small swinging doors
- •Feature three offset mounting holes per leaf, with tapered edges to allow for flush fitting fasteners
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED36-AL)
- PEMKO Automatic Door Bottom, 36 In, Aluminum (434APKL36)
- HARDWARE RESOURCES Wire Cookware Lid Pullout (MPLO215-R)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 ORB 626)
- PRIME-LINE 3 in. Aluminum Screen Door Hinge with Brass Oilite Bearings 2 Pack (K 5142)
- PRIME-LINE K5093 Drawer Hardware 0.12 in. Offset Aluminum Screen Door Hing (5198395)
- PRIME-LINE Piano Hinge, 3 in. x 54 in., Stainless Steel, LH/In-RH/Out, Spring-Loaded (658-4049)
- COMPONENT HARDWARE Stainless Steel Concealed Pivot Hinge (R76-1000)
- MARLBORO 3/4" W x 5" H Mill Stainless Steel Weld-On Hinge (4PPU4)
- COMPONENT HARDWARE Polished Chrome Plated Door and Butt Hinge (W59-3000)
- HAGER Antique Nickel Hinge RC17414AN.BX (32882)
- Prime-Line Butt Hinges