Shop All Sliding Door Rollers
Prime-Line
Tandem Roller Assembly
Mfr # D 1735
Zoro # G908182522
product price: $10.59
/ea
$10.59
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
- Brand Prime-Line
- MFR # D 1735
- Zoro # G908182522
- UPC # 49793017352
- Country of Origin China
- Category Sliding Door Rollers
Description
Plain back tandem wheel roller assembly that is constructed of a pair of steel wheels and an adjustable steel housing Each wheel has a concaved center grooved edge and features a steel inner race, steel ball bearings and a 516 in roller width The outside diameter of these rollers is 114 in and they are used to replace damaged patio door roller assemblies in sliding glass doors The housing is 1132 in tall, 1116 in wide and 318 in long with a 1420 threaded mounting hole on the back end, and an optional use hole on top These tandem roller assemblies are used by a variety of patio door manufacturers
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
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/8x2-1/8, P/Brs (MP9541)
- SOUTHCO-ALBANY DIV #2 Zn Keeper Plate .205 Hole (S K5-2811-07)
- MNG 8" Pull, Riverstone, Distressed Pewter (84964)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-310-628)
- PRIME-LINE 1-1/2 in. Stainless Steel Ball Bearing Sliding Door Tandem Roller Assembly (D 1922)
- PRIME-LINE 1-1/4 in. Steel, C-Tab Ball Bearing Roller Assembly Single Pack (D 1526)
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Rollers, for Precision 2 Pack (D 1766)
- PRIME-LINE Roller Wardrobe16224Fcd2 (16224-F)
- PRIME-LINE Steel Ball Bearing Roller Replacement, 1 in. Diameter, Bolt and Nuts 2 Pack (D 1500)
- PRIME-LINE 1-1/4 in. Sliding Door Ball Bearing Roller Assembly Single Pack (D 1554)
- PRIME-LINE 2PK Pocket DR Roller, 2PK (N 7449)
- Prime-Line Pocket & Sliding Door Hardware