Shop All Pneumatic Parts
Prime-Line
Tandem 1-1/2 in. Steel Roller, Plain Back, Stamped Steel Housing Single Pack
Mfr # D 1904
Zoro # G000934470
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Height 1-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # D 1904
- Zoro # G000934470
- UPC # 49793019042
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Height | 1-1/2 in. |
Details
Finish | Yellow Zinc |
Description
This is a plain back tandem roller assembly used by several patio door manufacturers. It has an inner housing with tandem inline 1-1/2 inch concave (center grooved) steel ball bearing rollers set in a stamped steel housing with rear adjustment. The housing is 1-1/2 inch tall and 3/4 inch wide with a 7/8 inch flare and 3-1/8 inch long. It is held in place by a 1/4-20 screw into the back end.
- •1-1/2 inch concave (center grooved) steel rollers
- •Equipped with steel ball bearings
- •Stamped Steel housing with rear adjust
- •One 1/4-20 threaded mounting hole on the back end
- •The housing is 1-1/2 inch tall and 3/4 inch wide with a 7/8 inch flare and 3-1/8 inch long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- REELCRAFT 50 ft. 10/4 Extension Cord Reel 20.0 A Amps 0 Outlets 600V AC Voltage (L 7050 104 X)
- DURA-SYNC TORQUE Timing Belt, 5M, 15 x 975mm PL, T195 (975-5M-15)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTBE1A10Q, Return Line, 10 micron, Outside-In (MF0063219)
- PRIME-LINE Prime Line Products Locking T Handle GD52169 (GD52169)
- DYNABRADE Spirit, Drop In Motor, 5" (59499)
- DYNABRADE Bearing (02695)
- SPEEDAIRE Swivel Assembly, 1/2 (TT2CUA71G)
- DYNABRADE Collet Guard (51658)
- CAMOZZI #P6510 02-02, Straight Male Connector, 1/8" OD X 1/8" NPT Be Purchased In (P6510 02-02)
- SPEEDAIRE Filter Element (PN2142013G)
- Prime-Line Pneumatic Parts