Shop All T-Nuts
Prime-Line
T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 7/16 in Barrel Ht
Mfr # 9078032
Zoro # G200933853
Sold in multiples of 3 for $19.77
$19.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Prongs 3
- Material Steel
- Finish Zinc Plated
- Barrel Height 7/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9078032
- Zoro # G200933853
- UPC # 49793116567
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | 5/16"-18 |
Barrel Height | 7/16 in |
Length | 7/16" |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
T-nuts or tee nuts allow for a fast and easy way to create a threaded hole in wood. The prongs or teeth dig into the material to prevent the nut from rotating in the hole.
- •Size: 5/16 inch-18 X 7/16 inch
- •Use to create a threaded hole in wood, composite or particle board
- •Teeth on the head prevent the nut from turning while the fastener is being screwed in
- •Nut flange ends up being flush with the material
- •Hole is predrilled into board slightly larger diameter than the T-nut
- •Thread Type: Coarse, Thread Class: UNC-2B
- •Specification(s) Met: ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (00698)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Stainless Steel Plain Finish, 50 PK (M51420.020.0001)
- USA INDUSTRIALS #10-32 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-384)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive, 5000 PK (158CDWS5M)
- PRIME-LINE T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht (9078049)
- PRIME-LINE T-Nut, 4 Prongs, M8-1.25, Steel, Zinc Plated, 11 mm Barrel Ht, 10 PK (9078885)
- PRIME-LINE T-Nut, 4 Prongs, M10-1.50, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK (9078904)
- PRIME-LINE T-Nut, 4 Prongs, M12-1.75, Steel, Zinc Plated, 14 mm Barrel Ht, 10 PK (9078923)
- PRIME-LINE T-Nut, 4 Prongs, M6-1.0, Steel, Zinc Plated, 9 mm Barrel Ht, 10 PK (9078847)
- MIDWEST FASTENER T-Nut, 3 Prongs, #6-32, Steel, Zinc Plated, 100 PK (03775)
- ZORO SELECT T-Nut, 4 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 5/8 in Barrel Ht, 500 PK (3710NT4)
- Prime-Line T-Nuts