Shop All T-Nuts
Prime-Line
T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht
Mfr # 9078051
Zoro # G100933830
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Material Steel
- Finish Zinc Plated
- Barrel Height 7/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9078051
- Zoro # G100933830
- UPC # 49793113092
- Country of Origin China
- Category T-Nuts
Dimensions
Thread Size | 3/8"-16 |
Barrel Height | 7/16 in |
Length | 7/16" |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
T-nuts or tee nuts allow for a fast and easy way to create a threaded hole in wood. The prongs or teeth dig into the material to prevent the nut from rotating in the hole.Size: 3/8 inch-16 X 7/16 inch Use to create a threaded hole in wood, composite or particle board Teeth on the head prevent the nut from turning while the fastener is being screwed in Nut flange ends up being flush with the material Hole is predrilled into board slightly larger diameter than the T-nut Thread Type: Coarse, Thread Class: UNC-2B Specification(s) Met: ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 4-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05524)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 2, Zinc Plated, 31/32 in Ht, 5 PK (U08161.112.0002)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Gold Washer Head Torx Drive (ST14X112-50PC)
- AMPG Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X6)
- PRIME-LINE T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht (9078049)
- PRIME-LINE T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 7/16 in Barrel Ht (9078032)
- PRIME-LINE T-Nut, 4 Prongs, M10-1.50, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK (9078904)
- PRIME-LINE T-Nut, 4 Prongs, M8-1.25, Steel, Zinc Plated, 11 mm Barrel Ht, 10 PK (9078885)
- PRIME-LINE T-Nut, 4 Prongs, M6-1.0, Steel, Zinc Plated, 9 mm Barrel Ht, 10 PK (9078847)
- PRIME-LINE T-Nut, 4 Prongs, M12-1.75, Steel, Zinc Plated, 14 mm Barrel Ht, 10 PK (9078923)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 9/16 in Barrel Ht, 14 PK (60887)
- Prime-Line T-Nuts