Shop All Shoulder Bolts
Prime-Line
T-27 Torx Shoulder Screw, #10-24 x 3/8 in., Stainless Steel Construction, 100PK
Mfr # 642-0107
Zoro # G511906379
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 642-0107
- Zoro # G511906379
- Country of Origin China
- Category Shoulder Bolts
Description
These one-way shoulder screws are constructed of stainless steel and come in a satin finish. They feature a tamper-proof head which prevents them from being loosened and removed once installed. These fasteners are manufactured with #10-24 threads and have a reach of 3/8 inch, with a 1/4 inch outside diameter shoulder, and a 7/16 inch head diameter. One-way screws like these are commonly used with one-way barrel nuts in commercial restroom applications. The security drive heads of these fasteners allow for easy installation with a flat screwdriver, but require the use of a one-way screw remover tool for loosening and removing. See item number 650-7901 for screw sizes 6-8, model number 650-7902 for sizes 8-10, and model number 650-7903 for sizes 12-14, or model number 650-7904, which includes one of each one-way screw remover hand tools.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS $Star T-Hndl Gr Lgth T9 -T40 8pc Set (BH33034)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U04160.056.0225)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 33/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 50 PK (951618-13-PK50)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 10 PK (1715000)
- PRIME-LINE Shoulder Screw, #10-24 Thr Sz, Steel, 100 PK (651-0508)
- PRIME-LINE T-27 Shoulder Screw W/Pin, #10-24 X 1/2 in. , Stainless Steel, 100PK (642-0110)
- MTD Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Shoulder Lg (738-04012C)
- AMPG Shoulder Screw, 7/8"-9 Thr Sz, 1-1/8 Thr Lg, 3 in Shoulder Lg, Alloy Steel (STR700012C48)
- AMPG Shoulder Screw, 2A Thr Sz, 1/2 Thr Lg, 1 in Shoulder Lg, Brass (STR55038C16)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 16 mm Shoulder Lg, 316 Stainless Steel (STR602M12X16)
- AMPG Shoulder Screw, 2A Thr Sz, 3/4 Thr Lg, 2-1/2 in Shoulder Lg, Steel (Z0811)
- Prime-Line Shoulder Bolts