Shop All Binding Barrels
Prime-Line
T-27 Torx Barrel Nut, #10-24 x 1/2 in., Stainless Steel Construction 100 Pack
Mfr # 642-0101
Zoro # G500933256
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Style Barrel Nuts
- Basic Material Stainless Steel
- Finish Stainless Steel
- Barrel Drive Size #10-24 x 1/2 in.
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 642-0101
- Zoro # G500933256
- UPC # 80296300008
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Barrel Drive Size | #10-24 x 1/2 in. |
Dia./Thread Size | #10-24 |
Details
Nut Style | Barrel Nuts |
Basic Material | Stainless Steel |
Finish | Stainless Steel |
System of Measurement | Inch |
Description
These T-27 Torx security barrel nuts are constructed of stainless steel and come in a satin finish. They feature tamper-resistant 6-lobe security drives with center pins that assist in preventing loosening and removal of mounted partition hardware. These fasteners are manufactured with #10-24 threads and have a total reach of 1/2 in., with a 1/4 in. outside diameter, and a 7/16 in. head diameter. T-27 barrel fasteners like these are commonly used with T-27 shoulder screws in commercial restroom applications. Installation and removal of these types of security fasteners requires the use of a Torx driver tool, or insert bits for power-driven tools. Barrel nuts like these are also known as “sex bolts” and “Chicago bolts” in the fastener industry, and they are designed for use where through bolting is desired with a head on both sides, as commonly used for the installation of restroom stall hardware. These T-27 Torx barrel nuts are used together with T-27 screws where tamper-proof installation hardware is preferred These tamper-proof barrel nuts have a 1/2 in. reach and #10-24 internal threads Satin finish Stainless steel construction Features ribbed flanges at underside of fastener heads; gills, for increased holding power when installed For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 100 PK (FBFHEADS142034P100)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 75 PK (B70420.050.0550)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia. (HO-212)
- ZORO SELECT #6-32 x 1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0025)
- PRIME-LINE Unslotted Barrel Nut, #10-24 x 1/2 in., Steel Construction, Chrome Plated 100 Pack (651-0668)
- PRIME-LINE 3/16"-24, 1/2" Brl Lg, ALUMINUM ALUMINUM, 50 PK (9051715)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 5/8 in., Stainless Steel Construction 100 Pack (642-0104)
- PRIME-LINE One Way Barrel Nut, #10-24 x 1/2 in., Chrome Plated Steel 100 Pack (651-0648)
- PRIME-LINE One Way Barrel Nut, #10-24 x 5/8 in., Stainless Steel 100 Pack (642-0454)
- PRIME-LINE 3/16"-24, 1/4" Brl Lg, ALUMINUM ALUMINUM, 50 PK (9051696)
- ZORO SELECT Partition Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MB85)
- Prime-Line Binding Barrels & Screws