Shop All Multi-Tools
Prime-Line
SWISS+TECH Stainless Steel 6-in-1 Key Chain Multi Tool, Polished Finish Single Pack
Mfr # ST50022
Zoro # G700935012
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4-1/2 in
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # ST50022
- Zoro # G700935012
- UPC # 760750500228
- Country of Origin China
- Category Multi-Tools
Dimensions
Size | 4-1/2 in |
Details
Color | Stainless Steel |
Description
This durable and precision crafted 6-in-1 tool includes pliers, wire cutter, wire stripper, sheet shear, and both Phillips and flat screwdrivers and weighs in at only 1.6 oz. The tool makes minor repairs, assemblies, installations, and hundreds of jobs an easy undertaking. The patented quick-release self-locking jaws keep this tool tightly secured to any key ring, eliminating the need for a belt holster. With a quick down turn of the legs, it's released for use. This tool comes in handy on the road and at home.Tool features #2 flat Screwdriver, #2 Phillips Screwdriver, Pliers, Wire Cutter, Wire Stripper, Sheet Shear 1/8 in. Rule Markings, Screwdriver Tips Meet ANSI Standards Polished finish Solid stainless steel construction Great for women's or men's gifts, auto, camping, hunting, outdoor, hardware and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 5/16 inch (R10B5/16)
- PROTO 1/2 in Drive Flex Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J74421MP)
- SUPER TOOL Chucking Reamer, 9/16 In, 6 Flute, Carb Tip (55236)
- DYNAMIC Tools 1-5/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025552)
- PRIME-LINE SWISS+TECH 10-in-1 Every Day Carry EDC Multi-Tool, w/Carabiner Clip Single Pack (ST029015)
- PRIME-LINE SWISS+TECH 17-in-1 Multi-Tool w/Emergency Glass Breaker Hammer Single Pack (ST022004)
- PRIME-LINE Polished SS 9-in-1 Micro Pocket Multitool with Screwdrivers, Pliers (ST50016)
- PRIME-LINE SWISS+TECH 12-in-1 Precision Multi-Tool, Stainless Steel Tools, Tool for Camping Single Pack (ST36019)
- PRIME-LINE SWISS+TECH 12-in-1 Multi-Pliers, Stainless Steel, Black Stone-Washed Single Pack (ST021005)
- PRIME-LINE SWISS+TECH ST53130 Steel 22-in-1 Pocket Multi Tool Kit, 2.2 In. x 3.25 In. Single Pack (ST53130)
- GERBER Multi-Tool, 12 Tools, Nylon (30-000952)
- Prime-Line Multi-Tools