SWISS+TECH No-Contact Stainless Steel Multi Tool Single Pack
Mfr # ST029022
Zoro # G700934879
Key Features
- Color Stainless Steel
- Size 4 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # ST029022
- Zoro # G700934879
- UPC # 820909764762
- Country of Origin China
- Category Multi-Tools
Dimensions
Size | 4 in |
Details
Color | Stainless Steel |
Description
Concerned about touching a surface that someone else has touched or germs in general? Get the Non-Contact multi-tool now and put those fears to rest. Slip your finger into the finger access hole to use this Non-contact tool. With this 1 multi-tool there are 6 tools. There is a touch point to depress keys on the ATM, gas pump or checkout line for grocery stores. Open a package that has been delivered with the box cutter function tip. You can now open a door without touching any part of it with the hook portion of the non-contact tool. Now you can even carry multiple grocery bags with the same hook feature, or even push your shopping cart rather than having to touch it. All these everyday tasks can be completed with this convenient tool. Carry this lightweight and compact tool in your pocket, or add it to a key chain. Keep your hands clean and germ free with a non-contact tool. What other uses will you find for this every day carry (EDC) non-contact tool? Order yours now.
- •Use this Every Day Carry to accomplish multiple tasks without touching the surfaces with your own hands
- •Single non-contact touch point
- •Carry conveniently in your pocket or on a key ring
- •Solid 400 series stainless steel construction (magnetic) 2 inch x 4 in
- •Box cutter tip to open packages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 55 mm Size 6 pt Standard Depth, Black Oxide (J10055M)
- URREA 3/4" drive 6-point deep impact socket 1-1/4" (7520L)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C63221)
- MILWAUKEE TOOL 3/8-16 x 1" Socket HD Screw (06-75-4675)
- PRIME-LINE SWISS+TECH 12-in-1 Multi-Pliers, Stainless Steel, Black Stone-Washed Single Pack (ST021005)
- PRIME-LINE SWISS+TECH 11-in-1 Every Day Carry EDC Multi-Tool, Card Style Single Pack (ST029010)
- PRIME-LINE SWISS+TECH Multi-Tool Pliers for Key chain, Solid Stainless Steel Construction Single Pack (ST021901)
- PRIME-LINE SWISS+TECH 8-in-1 Every Day Carry EDC Multi-Tool, w/Carabiner Clip Single Pack (ST029016)
- PRIME-LINE SWISS+TECH 23-in-1 Multi-Pliers, Stainless Steel, Black Stone-Washed Single Pack (ST021003)
- PRIME-LINE SWISS+TECH Stainless Steel 6-in-1 Key Chain Multi Tool, Polished Finish Single Pack (ST50022)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003569)
- Prime-Line Multi-Tools