Shop All Kitchen Faucets
Prime-Line
SWISS+TECH Kitchen Faucet with Pull-Out Sprayer - Solid Brass Kitchen Faucet, Chrome Plated Finish
Mfr # ST111002WE
Zoro # G511906003
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # ST111002WE
- Zoro # G511906003
- Country of Origin China
- Category Kitchen Faucets
Description
Do you need to replace your kitchen faucet? Want to try one of the newest brands on the market? This SWISS+TECH faucet features a lower profile and sleek design. The base is constructed from solid brass and has a chrome finish. Each package contains all the parts necessary for you to install your new kitchen faucet. With the heavy-duty base being 5 inch tall and the sprayer extending 9 inch from the center, this faucet will serve as a useful tool in most sinks. Features for this particular faucet include a hot and cold indicator on the handle to indicate which side is hot and which is cold, two 18 inch x 3/8 inch supply lines, and a counterweight to help keep the sprayer head fully retracted when not in use. With a simple push of the sprayer button, you have the option of the shower spray or the full flow. The hose lines come reinforced with braided stainless steel to help prevent kinks and restricted water flow. Make sure to check all fittings for a secure seating so leaks do not occur. The use of Teflon tape not included on metal threading for the best seal is suggested. A close quarters or adjustable wrench will be required for assembly. Avoid overtightening connections as they could be damaged or cause damage to the supply lines. A set of illustrated instructions are included.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM C x 2" FNPT Copper Adapter (903 2)
- LEGRIS Push-to-Connect Union, 14mm Tube Size, Nylon, Black, 10 PK (3106 14 00)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Sedona Beige (MS853113E#12)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE005)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Width: 15.75" (80122-ELS17)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Chrome (KKF2016CH)
- ROHL 7/8" Mount, 3 Hole Kitchen Faucet (U.4719L-APC-2)
- AMERICAN STANDARD Tinley 2H Kit Fct Chrm (7408400.002)
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- GILMOUR Polymer Male Quick Connector Faucet, 12PK (839074-1001)
- KINGSTON BRASS KS1795PKLBS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS1795PKLBS)
- Prime-Line Kitchen Faucets