Shop All Kitchen Faucets
Prime-Line
SWISS+TECH Kitchen Faucet with Pull-Down Sprayer, Solid Brass Kitchen Faucet, Chrome Plated Finish
Mfr # ST111001WE
Zoro # G411905946
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # ST111001WE
- Zoro # G411905946
- Country of Origin China
- Category Kitchen Faucets
Description
Do you need to replace your kitchen faucet? Want to try one of the newest brands on the market? This SWISS+TECH faucet features a high arc and a commercial look with a residential design. The base is constructed from solid brass and features a chrome plated finish on the steel components. Features for this particular faucet include a hot and cold indicator, two 18 inch x 3/8 inch supply lines, a long reach and holder to help keep the handle seated properly. With a simple push of a button, you have the option to use the shower spray or the full flow. The two water supply hoses are braided with stainless steel wire to help prevent kinks and restriction of water flow. Make sure to check all fittings for a secure seating so leaks do not occur. The use of Teflon tape not included on metal threading for the best seal is suggested. A close quarters or adjustable wrench will be required for assembly. Avoid overtightening connections as they could be damaged or cause damage to the supply lines. Total overall height is 21 inch, height from base to the spout is 6-1/4 inch and the reach is 14 inch. A set of illustrated instructions are included. Water Tap with Spiral Spring,
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 4", Iron, 1000 psi (0390016889)
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung (UT104E#01)
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In, CI, EPDM Liner (CL223E 5)
- ZORO SELECT 3/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (464-060X)
- PRIME-LINE SWISS+TECH Kitchen Faucet with Pull-Out Sprayer - Solid Brass Kitchen Faucet, Chrome Plated Finish (ST111002WE)
- MOEN Fauct Kit Pullout Wht Ll (CA87316W)
- T&S BRASS Faucet (Wall, 3-1/2", 6"Gsnk) (B1145)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- MOEN Arbor One-Handle Pulldown Kitchen Faucet (7594EVSRS)
- MOEN Chateau One-Handle Kitchen Faucet (67434)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007BN)
- Prime-Line Kitchen Faucets