Shop All Multi-Tools
Prime-Line
SWISS+TECH 14-in-1 Multi-Pliers, Stainless Steel, Black Stone-Washed Single Pack
Mfr # ST021004
Zoro # G600935655
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in
- Color Black Stone-Washed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # ST021004
- Zoro # G600935655
- UPC # 820909757351
- Country of Origin China
- Category Multi-Tools
Dimensions
Size | 4 in |
Details
Color | Black Stone-Washed |
Description
Ever been in a bind far away from your tools at home and wish you had that one special tool that would make you the hero of the day? This SWISS+TECH 14-in-1 Multi-Tool is the one you want hanging from your belt to ready yourself for those unexpected situations. Whether it be an electrical wire repair, food or packaging to cut through, small branches to saw through, screws to tighten or remove, a bottle cap to pop off or a can of food to open, this handy tool can do it all.
This multi-tool contains pliers, a wire cutter, a large knife, a serrated knife, a saw, a small knife, standard screwdrivers, a file, a bottle opener and can opener, all conveniently contained in a stylish, compact tool. The handle is constructed of aluminum and it comes in a rugged stone-washed finish. Take this to the job site, camping, or carry it around the yard to be able to quickly and easily perform small tasks, rather than carrying each individual tool. Order yours today, and proudly save the day tomorrow.Used for a variety of projects around your home, camp or jobsite as an everyday carry 14-in-1 aluminum handle multi-function tool includes: Pliers, a wire cutter, a wire stripper, a big knife, a saw, and a small knife Other tools included with multi-tool are: 4 sizes of flat screwdrivers, 1 Philips head screwdriver, a bottle opener, and a can opener Stainless steel tools with aluminum handles in a black, stone-washed finish Includes handy carry pouch with belt loop and button
This multi-tool contains pliers, a wire cutter, a large knife, a serrated knife, a saw, a small knife, standard screwdrivers, a file, a bottle opener and can opener, all conveniently contained in a stylish, compact tool. The handle is constructed of aluminum and it comes in a rugged stone-washed finish. Take this to the job site, camping, or carry it around the yard to be able to quickly and easily perform small tasks, rather than carrying each individual tool. Order yours today, and proudly save the day tomorrow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* Lithium Drill/Driver (BDCDD120C)
- EKLIND Metric Plain Double-Ball-Hex Key, 2 mm Tip Size, 3 29/32 in Long, 9/32 in Short (19604)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 20 oz. (3377.130)
- MILWAUKEE TOOL 1-7/8" Threaded Steel Hawg Cutter (49-57-1875)
- PRIME-LINE SWISS+TECH 17-in-1 Multi-Tool w/Emergency Glass Breaker Hammer Single Pack (ST022004)
- PRIME-LINE Polished SS 6-in-1 Key Ring Multitool with Screwdrivers, Pliers, Wire (ST66676)
- PRIME-LINE SWISS+TECH 11-in-1 Every Day Carry EDC Multi-Tool, Card Style Single Pack (ST029010)
- PRIME-LINE SWISS+TECH 12-in-1 Multi-Pliers, Stainless Steel, Black Stone-Washed Single Pack (ST021005)
- PRIME-LINE SWISS+TECH 12-in-1 Precision Multi-Tool, Stainless Steel Tools, Tool for Camping Single Pack (ST36019)
- PRIME-LINE SWISS+TECH 23-in-1 Multi-Pliers, Stainless Steel, Black Stone-Washed Single Pack (ST021003)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- Prime-Line Knives, Cutters & Snips