Shop All Multi-Tools
Prime-Line
SWISS+TECH 12-in-1 Precision Multi-Tool, Stainless Steel Tools, Tool for Camping Single Pack
Mfr # ST36019
Zoro # G100934981
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2-1/2 in
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # ST36019
- Zoro # G100934981
- UPC # 760750360198
- Country of Origin China
- Category Multi-Tools
Dimensions
Size | 2-1/2 in |
Details
Color | Stainless Steel |
Description
The orange and black colored Multi-Tool pliers feature a total of 12 different emergency tools to include: a can and bottle opener, 2 knives, needle nose pliers, 4 screwdrivers, a nail file and cleaner.
- •Features 12 tools: pliers, wire cutter, 2 knives, bottle and can opener, 4 screwdrivers, nail file and nail cleaner
- •Durable construction with an attractive colorful anodized aluminum finish
- •12 Stainless Steel Tools
- •Belt holster included
- •Easy carry-along tool for recreational use, minor repairs and simple installations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 12" Twin Beam Dial Height Gage (521742120)
- STANLEY Multi-Tool, Stainless Steel, 12 Tools (84-519K)
- WILTON C-Clamp, 1-1/4", Steel, Light Duty, 800 lb. (52)
- WESTWARD Magnetic Pickup, 16 lb. Pull, 8-3/4 in. L (1VTX9)
- PRIME-LINE SWISS+TECH Bicycle Multi-Tool Kit 20-in-1 for Bike Repair, Sports, Camping Single Pack (ST35060)
- PRIME-LINE SWISS+TECH 14-in-1 Multi-Pliers, Stainless Steel, Black Stone-Washed Single Pack (ST021004)
- PRIME-LINE SWISS+TECH 10-in-1 Every Day Carry EDC Multi-Tool, Card Style Single Pack (ST029011)
- PRIME-LINE SWISS+TECH ST53130 Steel 22-in-1 Pocket Multi Tool Kit, 2.2 In. x 3.25 In. Single Pack (ST53130)
- PRIME-LINE SWISS+TECH 23-in-1 Multi-Pliers, Stainless Steel, Black Stone-Washed Single Pack (ST021003)
- PRIME-LINE SWISS+TECH 17-in-1 Multi-Tool w/Emergency Glass Breaker Hammer Single Pack (ST022004)
- PRIME-LINE SWISS+TECH 11-in-1 Every Day Carry EDC Multi-Tool, Card Style Single Pack (ST029010)
- Prime-Line Knives, Cutters & Snips