Shop All Door Strikes
Prime-Line
Strike Adjust 2-3/4 Us3
Mfr # U 9486
Zoro # G4694904
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # U 9486
- Zoro # G4694904
- UPC # 49793094865
- Country of Origin China
- Category Door Strikes
Description
These strike plates are constructed of stamped steel and come in a brass plated finish. They feature an adjustable depth to allow for snug-fit adjustments of door to jamb latching. Using strikes like these help eliminate rattling of doors when loose fitting latch engagements are present. These strikes can be used on both residential and commercial frames such as Roberts Redi-Frame and Timely metal frames.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Dark Bronze Base End Cap Package for Model 1285 Exit Device (302652313)
- APOLLO TILE Antiek 1.25 in. x 7.9 in. Glossy Green Ceramic Pencil Tile Trims 0.7 sq. ft./case, 10PK (MOD88CELPENA)
- ZORO SELECT O-Ring, Dash 909, Buna N, 0.09 In., PK100 (1WHK5)
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 1/2"W, PK.50 (207W-017)
- PRIME-LINE Schlage, Brass Plated Steel T-strike Single Pack (E 2467)
- PRIME-LINE Extended Lip Strike, 3 in., Solid Brass Construction, Polished Finish Single Pack (E 2345)
- PRIME-LINE Strike Large Lip Chrome (U9429)
- PRIME-LINE 3-1/2 in. Bright Brass Plated Backplate 2 Pack (U 9524)
- PRIME-LINE Sliding Screen Door Keeper, Diecast, Adjustment Slots, Screws Included (2 Pack) (A 127)
- PRIME-LINE Standard T-Strike, 2-1/8 in. Hole Spacing, Stainless Steel, Meets ANSI (E 2299)
- DELTANA Full Lip Strike Plate For Ball Catch and Roller Catch in Polished Nickel (FLSP335U14)
- Prime-Line Door Strikes