Shop All Keyed Pocket & Sliding Door Locks
Prime-Line
STRIKE 4-7/8X1-1/4"" SS
Mfr # U 9483
Zoro # G3986041
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9483
- Zoro # G3986041
- UPC # 49793094834
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Description
The Defender Security ASA Strike Plate is ideal for use on wood or metal door jambs. Constructed of stainless steel the strike plate features a brushed finish and comes with combo screws for simple installation. Meets ANSI A156.2 Used on wood or metal jambs with most grade 1 locksets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Corbin 483F35 Adjusting Bolt for Half Lever Trim for an 1-3/4" Door (483F35)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Slim Plastic Cover (8616-AF86P-COV-SNB1-689)
- TOUGH GUY Access Door, Standard, Stainless, 10x10In (2VE82)
- PRIME-LINE Deadlock 1Cyl Angl/Flat (SE 15361)
- PRIME-LINE Steel Pin Diecast Lever Sliding Door Latch Lever and Plate, Hollyview Single Pack (E 2034)
- PRIME-LINE 3-11/16 in. Steel, Mortise Lock with 45 Degree Keyway and Round Single Pack (E 2119)
- PRIME-LINE Lock Privacy Pocket Dr (161495)
- PRIME-LINE Rim Deadbolt, Cast Bronze Construction, Polished Brass-Plated Finish Single Pack (SE 13222)
- PRIME-LINE Patio Sliding Screen Door Grille, 48 in. x 26 in., Aluminum Construction, Bronze Single Pack (PL 15942-1)
- PRIMELINE TOOLS Replacement Hardware Packs for Patio Door Security Bar Locks (2 Pack) (MP4013-HP)
- Prime-Line Pocket & Sliding Door Hardware