Shop All Strap Wrenches
Prime-Line
Strap Wrench, Aluminum, 6 in. Single Pack
Mfr # RP77391
Zoro # G600934344
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tubing 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # RP77391
- Zoro # G600934344
- UPC # 18418002639
- Country of Origin China
- Category Strap Wrenches
Dimensions
Outside Dia. Tubing | 6 in. |
Description
The Rapid Repair RP77391 Strap Wrench is a great choice for tight spaces and overhead work. The cloth strap prevents damage on decor pipes, while the aluminum handle provides strength. Lightweight at only one pound, it's easy to maneuver around in small areas. It can be used on pipes up to 6 inches in diameter. This strap wrench easily loosens or tightens plumbing pipes, and the friction keeps the strap from slipping. You'll want to keep this tool with you when working on pipe in tight spaces and overhead.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-13 X 2" T-Slot Bolt (3900-1270)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-177)
- TEKTON 1/2 Inch Drive x E20 External Star Impact Socket (SID22420)
- DRILLCO 1/4-20, COMBINED TAP & DRILL - 2050 (205A116C)
- STAHLWILLE TOOLS Strap wrench No.12005/1 1) (79150001)
- GEDORE Special Strap Wrench, 257mm, D 160mm (36 Z-140)
- RIDGID Strap Wrench, 30 in. Strap L (2)
- RIDGID Strap Wrench, #2, Aluminum (2)
- JONES STEPHENS 7in. Strap Wrench (J40307)
- GEDORE Strap and Fittings Wrench, 12" L Handle (126008)
- RIDGID Strap Wrench, 5 in Capacity, 18 in handle, 29 1/4 in Strap (5)
- Prime-Line Strap Wrenches