Shop All Butt Hinges
Prime-Line
Strap Hinge, 1 in., Square Corners, Stamped Steel, Black-Painted Finish 2 Pack
Mfr # MP11383-2
Zoro # G811924400
product price: $8.89
/pr
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP11383-2
- Zoro # G811924400
- Country of Origin China
- Category Butt Hinges
Description
These strap hinges are constructed of steel and come in a black, corrosion-resistant painted finish. These hinges feature long-reaching leaves for use on chests and cabinet doors, storage and hatch doors. Installation is easy, with fasteners that are included for each hinge. These hinges can be used in and around the home, the garage and workshop, schools and offices, and many other applications. For best results, follow the installation instructions included with each package.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5000 (5000.003.IMR)
- SCHLAGE COMMERCIAL Cam B520378 (B520378)
- SIMPLEX Push Button Lock, Entry and Egress, Chrome (EE11/1126D41)
- ARROW LOCK Rim Exit Device, Dark Bronze, Passage (S1250F BRZ)
- PRIME-LINE K5093 Drawer Hardware 0.12 in. Offset Aluminum Screen Door Hing (5198395)
- PRIME-LINE 3 in. Aluminum Screen Door Hinge with Brass Oilite Bearings 2 Pack (K 5142)
- PRIME-LINE Piano Hinge, 3 in. x 54 in., Stainless Steel, LH/In-RH/Out, Spring-Loaded (658-4049)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R4BB10B)
- MCKINNEY 2-1/4" W x 5" H Satin Chromium Door and Butt Hinge (5X4-1/2 MPB68 26D)
- MARKAR 1-3/4" W x 84" H Satin Continuous Hinge (FM300-001-630)
- NATIONAL HARDWARE SPRING HINGE STL 4"" ORB (N350-793)
- Prime-Line Butt Hinges