Shop All Screen & Storm Door Handles
Prime-Line
Storm Door Mortise Lock, Brass Finish, 5 Pin Tumbler Single Pack
Mfr # K 5130
Zoro # G100934370
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # K 5130
- Zoro # G100934370
- UPC # 49793051301
- Country of Origin United States
- Category Screen & Storm Door Handles
Details
Finish | Brass |
Description
This has appealing contemporary designed lever handles in a beautiful brass finish with a keyed mortise lock. It is used on security screen or storm doors. The levers are brass with a contemporary design. Key cylinder is a double cylinder with a Kwikset keyway.
- •This is a replacement security and storm door handle set constructed from brass and is typically used on a variety of screen, storm and other patio doors
- •The handleset includes and inside handle, outside handle, mortised lock, spindle, keyed lock, 2 keys, strike, deadbolt keeper and all the necessary fasteners for installation
- •The mortised (internal) lock is 5-3/4 inch tall, 1-1/2 inch deep and 17/32 inch width that is designed to fit doors 7/8 to 1-1/8 inch thick only
- •All the necessary fasteners are included for your installation
- •Please refer to the line art drawing for dimensions and compare with your original item before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Mechanical Keyless Lever Lock W/ Passage Function Double Combination Oil Rubbed Bronze (3835DC-OIL)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU4602LN x 626)
- MONROE PMP Pull Handle, Natural, 1-1/32 In. H, Unthr. Through Holes (PH-0245)
- HARDWARE RESOURCES Black 5 mm Grommet for 5.5 mm Hole (1283BLK)
- PRIME-LINE Diecast, Black Dimpled, Security Screen or Storm Door Lever 1 Set (K 5063)
- PRIME-LINE Handle Set Slide Scrn Dr (121087)
- PRIME-LINE Hook and Eye Latch, Steel Construction, Zinc Plated, 2-1/2 in. Reach 2 Pack (K 5036-A)
- PRIME-LINE Colonial Push Button Screen or Storm Door Latch, Black Single Pack (K 5079)
- PRIME-LINE Aluminum, Push Button Screen or Storm Door Latch with Tie Down and Key Single Pack (K 5089)
- PRIME-LINE Black Push Button Latch with Tie Down (K 5071)
- ZORO SELECT Door Handle, Screen Door, 5" L (14-167B)
- Prime-Line Screen & Storm Door Handles