Shop All Door Repair
Prime-Line
Stone Sliding Screen Door Pull, fits Andersen Sliding Screen Doors (Single Pack)
Mfr # A 209
Zoro # G6548409
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Size 2-1/8 in.
- Material Plastic
- Color Gray
- Width 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # A 209
- Zoro # G6548409
- UPC # 49793002099
- Country of Origin China
- Category Door Repair
Dimensions
Size | 2-1/8 in. |
Width | 3 5/16 in |
Length | 3 3/8 in |
Overall Length | 3 5/16 in |
Overall Height | 3 3/8 in |
Overall Width | 3 5/16 in |
Details
Item | Sliding Handle |
Finish | Unfinished |
Material | Plastic |
Color | Gray |
For Use With Door Type | Screen Door |
ANSI/BHMA Finish | Unfinished |
Product Type | Sliding Handle |
Includes Hardware | Hardware Not Included |
Description
Sliding Handle, Length 3 3/8 in, Width 3 5/16 in, Material Plastic, Gray, Unfinished Finish, Roller Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Edge Pull, 4" Satin Nickel (EP475U15)
- STERLING SEAL & SUPPLY 030 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A030X500)
- DURABLE OFFICE PRODUCTS Key Tags, Black, 6 PK (195701)
- ZORO SELECT Manual Hydraulic GAV 5801 Door Closer Heavy Duty Interior and Exterior, Silver (5801 x 689 GAV)
- PRIME-LINE Sliding Door Repair Track Repair Worn or Damaged Sliding Glass Door (D 1579-1)
- PRIME-LINE DOOR REINFRCR DB #9553 (U 9553)
- PRIME-LINE Black Plastic, Screen Door Latch and Pull Mortise Style (Single Pack) (A 151)
- PRIME-LINE Passage Door Latch, 9/32 in. and 1/4 in. Square Drive, Steel, Chrome (E 2440)
- PRIME-LINE 1 in. Steel Ball Bearing Wheel Screen Door Roller Assembly, Columbia (2 Pack) (B 696)
- PRIME-LINE BRACKET PIVOT TOP BIFLD (N 6714)
- WOODSTREAM INDOOR FLY TRAP SAFER (SH502)
- Prime-Line Door Repair