Shop All Swing Door Guards
Prime-Line
Steel Latch Guard Plate Cover for In-Swinging Doors, Gray 1 Set
Mfr # U 9511
Zoro # G000933169
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in.
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # U 9511
- Zoro # G000933169
- UPC # 49793095114
- Country of Origin China
- Category Swing Door Guards
Dimensions
Length | 6 in. |
Details
Finish | Gray |
Description
This latch guard is constructed from steel and comes finished in gray. It is designed to protect your door from forced entry. Used on inswinging doors.Designed for inswinging doors Protects against and unwanted entry 6 in. height Stamped steel in a gray finish 2 piece shield that interlock Mounting hardware included Easy to install in less than 30 minutes with a few simple tools For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: Aluma-Guard - AG5-D - Door Guard - Duranodic Finish (MJR-AG5-D)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-10C)
- PRIME-LINE Top Pivot Bifold Dr Brkt (164542)
- WRIGHT PRODUCTS Heavy Duty Pneumatic Closer, Black (V170BL)
- PRIME-LINE Brushed Chrome Swing Bar Door Lock with Edge Guard Single Pack (S 4353)
- PRIME-LINE Diecast, Classic Bronze, Swing Bar Door Guard (U 10309)
- PRIME-LINE Diecast, Bright Brass Plated, Swing Bar Door Guard (U 9897)
- PRIME-LINE High Security Door Lock, Matte Black Finish (U 11449)
- PRIME-LINE Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (U 10308)
- PRIME-LINE Diecast, Brushed Chrome Plated, Swing Bar Door Guard (U 9901)
- HOMAX 5" Wall Guard Door Knob Bumper Plate (5105)
- Prime-Line Door Locks and Deadbolts