Shop All Door Edge Guards
Prime-Line
Steel Door Edge Hole Filler Plate, 1 in., Gray Finish Single Pack
Mfr # U 9520
Zoro # G500935342
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9520
- Zoro # G500935342
- UPC # 49793095206
- Country of Origin China
- Category Door Edge Guards
Details
Finish | Gray |
Description
The Defender Security U 9520 Stainless Steel Door Edge Filler Plate is used to cover the mortise hole on the edge of your doors. It measures 1 inch , and should be used to cover appropriately sized holes. The door filler plate has a heavy gauge steel construction with a gray finish. It is easy to install using the included screws. Please refer to the line art drawing and compare with your original item before purchasing.
- •DOOR EDGE FILLER PLATE – Use the filler plate to cover the mortise hole on the edge of your doors
- •BUILT TO LAST – Made of heavy gauge steel construction, the door hole cover plate comes finished in gray
- •EASY INSTALLATION – Simply install the door cover plate using the included screws
- •DIMENSIONS – The door edge filler plate measures 1 inch , and should be used to cover appropriately sized holes
- •Prime-Line GRADE – We specialize in repair and replacement hardware products for your home; Prime-Line’s commitment to quality results in repairs that look as good as the initial install, making us the go-to solution for our loyal customers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Lever, Grade 1, Unfinished (230L-06 SP28 3215 LHR)
- ZORO SELECT O-Ring, Buna N, 30mm OD, PK50 (1RJJ7)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049EDA LH AL)
- KUKAI KUKAI: Key Machines:SEC-E9 Stopper (SEC-Stopper)
- PRIME-LINE Door Edge Fill Plate Gry (U 9521)
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1-1/8 in. by 2-1/4 in., Stainless Finish Single Pack (U 10678)
- PRIME-LINE Brushed Stainless, Adhesive Backed Door Edge Guard 5 Pack (S 4215)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Mortised with Astragal 42-1/16” - 95” (ABH-A548SM-42-95)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- ZORO SELECT Protector Plate, White, Dia. 3-4/5 In. (1XNK3)
- TRIMCO Unit Lock to Cylindrical Lock Filler Satin Stainless Steel (5022.63)
- Prime-Line Door Surface Protection