Staircase Handrail Support Bracket, Diecast Zinc Construction, Oil Rubbed Bronze Single Pack
Mfr # MP11232-1
Zoro # G400921773
Key Features
- Size (In.) 3 in.
- Finish Oil Rubbed Bronze
Product Information
- Brand Prime-Line
- MFR # MP11232-1
- Zoro # G400921773
- UPC # 49793112323
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 3 in. |
Details
Finish | Oil Rubbed Bronze |
Description
These handrail support brackets from Prime-Line Products are constructed of diecast zinc and come in an oil rubbed bronze-plated finish to match other existing hardware with the same finish. Each bracket features an adjustable end clip for easier mounting of tilting hand rails, and they project a comfortable distance away from the staircase walls to better accommodate even the largest of hands. This universal design fits most wooden handrail profiles and is easy to install with only a few simple tools. Handrail brackets like these help to provide safe and secure climbing and descending in stairways for people of all ages.
- •Constructed of diecast zinc to provide a strong and durable bracket
- •Support bracket and clamp come in a beautiful, corrosion resistant, bright brass plated finish to compliment other existing hardware
- •Designed for use with wooden staircase handrails to provide support from beneath rail
- •Features a comfortable projection to provide best accommodation for even the largest of hands
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18A-ME)
- SP SCIENCEWARE Storage Bin, Acrylic, 4 in; 5 in W, 7 3/4 in H, 6-1/2 in; 9-1/4 in L, Clear (F24987-0000)
- PEET Safe Dehumidifier (M10-6)
- CRESCENT JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters (678990)
- PRIME-LINE Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP11348-4)
- PRIME-LINE Staircase Handrail Support Bracket, Diecast Zinc Construction, Satin Finish Single Pack (MP11231-1)
- PRIME-LINE Corner Bracket, 1 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP71442-4)
- PRIME-LINE Prime Line 241965 5 mm. Nickel Plated Shelf Support Peg; Pack - 8 (627976)
- PRIME-LINE Shelf Support Bracket, Steel, White Powder-Coated Finish, Heavy-Duty 2 Pack (MP7048-2)
- PRIME-LINE Peg Shlf Spprt 3Mm Cd8 (242159)
- ZORO SELECT Shelving Bracket, Steel (1WDT2)
- Prime-Line Shelf Brackets