Stainless Steel Out-Swinging Latch Guard Plate
Mfr # U 10676
Zoro # G800934069
Key Features
- Height 6 in.
- Finish Stainless Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 10676
- Zoro # G800934069
- UPC # 49793106766
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 6 in. |
Details
Finish | Stainless Steel |
Description
This Defender Security U 10676 Latch Guard Plate Cover helps protect swing-out doors from forced entry at the most vulnerable area of a door. The outward swinging door latch compatible with right or left swing-out doors. Made of heavy-duty steel with a stainless steel finish, this latch guard cover is strong and made to last, giving you extra security and peace of mind. Easily install this outward swinging door security cover in less than 30 minutes with a few simple tools. The outward swinging door set includes mounting hardware and installation instructions so you have everything you need to make your home more secure. The 6 inch cover features a 5/16 inch offset lip which is designed to cover the latch area of an out swinging hinged door. Fits around standard 2-3/8 inch residential backsets. For further dimensional information, please see the line drawing.
- •ADDED SECURITY – This swinging door latch guard plate cover helps protect swing-out doors from forced entry at the most vulnerable area of a door; the outswing door guard is compatible with right or left swing-out doors
- •STRONG AND DURABLE – Made of heavy-duty steel with a stainless steel finish, this latch guard door plate cover is strong and made to last, giving you extra security and peace of mind
- •EASY TO INSTALL – Easily install this door latch plate in less than 30 minutes with a few simple tools; the swing door latch set includes mounting hardware and installation instructions so you have everything you need to make your home more secure
- •DIMENSIONS – The 6 inch metal door plate latch shield features a 5/16 inch offset lip which is designed to cover the latch area of an out swinging hinged door; fits around standard 2-3/8 inch residential backsets
- •NOTE - Please refer to the line art drawing of the out swinging door latch for dimensions and compare to your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2090W-017)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (4130)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- ZORO SELECT Sash Lock, Hung Window, 2-1/2" L (50-607)
- PRIME-LINE 3 in. x 7 in., Steel Painted Gray Door Latch Shield (U 9500)
- PRIME-LINE 6 in. Gray-Painted Steel Latch Shield with 5/16 in. Offset (U 9509)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Polished (U 11442)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish Single Pack (U 9558)
- PRIME-LINE 1-3/8 in. x 9 in. Thick Solid Brass Lock and Door Reinforcer, 2-1/8 in (U 9585)
- PRIME-LINE Antique Brass, Chain Door Guard (U 9913)
- PRIME-LINE Chain Door Guard with Slide Bolt, Solid Brass Single Pack (U 9911)
- Prime-Line Door Accessories