Shop All Door Reinforcers
Prime-Line
Stainless Steel Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Stainless Steel Finish
Mfr # U 9589
Zoro # G611928820
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # U 9589
- Zoro # G611928820
- Country of Origin China
- Category Door Reinforcers
Description
Defender Security U 9589 Stainless Steel Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Made of solid brass construction, the lock reinforcer plate comes finished in stainless steel. All the necessary mounting Hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/8 inch thick doors that have mortise or drive-in latches. It features one 2-1/8 inch bore with a 2-3/8 inch backset. The door reinforcer is non-recessed. Please refer to the line art drawing for dimensions and compare to your needs before purchasing Not Universal.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 3 in W x 3-1/2" H Marine Grade Powder Coated Hinge (DDSHDSS)
- DETEX Emergency Exit Alarm Device, RIM Cylinder C Keyway, 36", Gray (ECL-230D W-CYL KA)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Glossy Pink Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88PNPENGL)
- TOWNSTEEL Cylindrical Lock, TRX-L-87-630-IC (TRX-L-87-630-IC)
- PRIME-LINE Reinforcer Lock/Dr Brs 1-3/4In (U9550)
- PRIME-LINE Door Reinfrcr Db #9553 (U 9553)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Satin Nick (U 10827)
- PRIME-LINE Stainless Steel Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Stainless Steel Finish (U 9595)
- PRIME-LINE Mega-Jamb Reinforcing Kit, For 1-3/8 in. Doors, Steel, White (U 10902)
- PRIME-LINE LCK&DOOR REINFCR 1-3/4X9"" (U 9551)
- PRIME-LINE Reinforcer Lock/Dr 1-3/8In Brs (U 9555)
- Prime-Line Door Accessories