Shop All Door Reinforcers
Prime-Line
Stainless Steel Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Stainless Steel Finish
Mfr # U 9595
Zoro # G811928927
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # U 9595
- Zoro # G811928927
- Country of Origin China
- Category Door Reinforcers
Description
Defender Security U 9595 Stainless Steel Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Made of stainless steel construction, the lock reinforcer plate comes finished in antique brass brass. All the necessary mounting Hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/4 inch thick doors that have mortise or drive-in latches. It features two 2-1/8 inch bores that are 3-5/8 inch on center, with 2-3/4 inch backsets. The door reinforcer is non-recessed. Please refer to the line art drawing for dimensions and compare to your needs before purchasing Not Universal.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 105Deg 1-1/4In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9394-000)
- TRIMLITE 36" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (3068pri8020)
- DEXTER Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-SLIM-RW/PA AL)
- SPEC Compression Spring Metric, PK3 (D13490)
- PRIME-LINE Mega-Jamb Reinforcing Kit for 2-3/8 in. Backset, For 1-3/4 in. Doors 1 Kit (U 10893)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Aluminum (U 11325)
- PRIME-LINE 1-3/4 in. x 4-1/2 in. Thick Solid Brass Lock and Door Reinforcer (U 9590)
- PRIME-LINE Mega-Jamb Reinforcing Kit for 2-3/4 in. Backset, For 1-3/4 in. Doors 1 Kit (U 10895)
- PRIME-LINE Deadlock Blank Door Guard, 1-3/4 in. x 4-1/2 in., Stainless Steel (MP9492)
- PRIME-LINE LCK&DOOR REINFCR 1-3/4X9"" (U 9551)
- PRIME-LINE U10539 Door Guard- Stainless Steel (4408001)
- Prime-Line Door Reinforcers