Shop All Square Nuts
Prime-Line
Square Nuts, #8-32, Zinc Plated Steel 10 Pack
Mfr # 9192486
Zoro # G600934597
product price: $4.29
/pk 10, $0.43/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement IMPERIAL (INCHES)
- Dia./Thread Size #8
- Nut Style Square Nut
- Basic Material STEEL
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9192486
- Zoro # G600934597
- UPC # 49793169723
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | #8 |
Size | #8-32 |
Details
System of Measurement | IMPERIAL (INCHES) |
Nut Style | Square Nut |
Basic Material | STEEL |
Fastener Finish | Zinc Plated |
Nut Standards | ASME B18.2.2 & ASME 1.1 |
Fastener Thread Type | Coarse |
Fastener Thread Direction | RIGHT HAND |
Finish | ZINC PLATED |
Description
Square nuts are similar in function to hex nuts, but are 4-sided instead of 6-sided. This shape increases the contact surface, which can help to prevent loosening in certain applications. They are sometimes used in tight spaces since the square shape allows them to be tightened using pliers. Another application is use in metal channels.Size: #8-32 4-sided shape Screws onto a bolt, cap screw or threaded rod of the same thread size Typically used in combination with a washer (not included) Not as commonly used as hex nuts Thread Type: Coarse, Thread Class: UNC-2B Specification(s) Met: ASME B18.2.2 & ASME 1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U04100.062.0200)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Steel, 40 PK (M47455)
- ZORO SELECT Standard Crown Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 25 PK (CPB018)
- ZORO SELECT Carriage Bolt, 3/4-10, 4 in., PK10 (U08305.075.0400)
- PRIME-LINE Square Nuts, #10-24, Zinc Plated Steel 10 Pack (9192524)
- NEWPORT FASTENERS 10-24 Square Machine Screw Nuts/18-8 Stainless Steel , 2500PK (214740)
- MIDWEST FASTENER 7/8"-9 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64495)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.031.0001)
- ZORO SELECT 7/16-14 SQUARE NUT REGULAR ZINC (43NQR)
- NEWPORT FASTENERS 1/4"-20 Square Nuts Grade 2 Steel/Plain , 5000PK (522451-BR-5000)
- ZORO SELECT #6-32 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.013.0001)
- Prime-Line Square Nuts