Shop All Square Nuts
Prime-Line
Square Nuts, 3/8 in-16, Zinc Plated Steel 25 Pack
Mfr # 9192657
Zoro # G100934547
product price: $15.49
/pk 25, $0.62/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement IMPERIAL (INCHES)
- Dia./Thread Size 3/8"
- Nut Style Square Nut
- Basic Material STEEL
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9192657
- Zoro # G100934547
- UPC # 49793184238
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/8" |
Size | 3/8"-16 |
Details
System of Measurement | IMPERIAL (INCHES) |
Nut Style | Square Nut |
Basic Material | STEEL |
Fastener Finish | Zinc Plated |
Fastener Thread Direction | RIGHT HAND |
Nut Standards | ASME B18.2.2 & ASME 1.1 |
Fastener Thread Type | Coarse |
Finish | ZINC PLATED |
Description
These Square Nuts are constructed of steel and come in a corrosion-resistant zinc-plated finish. They are similar in function to hex nuts, but are 4-sided instead of 6-sided. This shape increases the contact surface, which can help to prevent stripping and loosening in certain applications. They are sometimes used in tight spaces since the square shape allows them to be held in place by adjacent materials, or by use of pliers. Another application is use in metal channels.
- •Size: 3/8 inch-16
- •4-sided shape
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Typically used in combination with a washer (not included)
- •Not as commonly used as hex nuts
- •Thread Type: Coarse, Thread Class: UNC-2B
- •Specification(s) Met: ASME B18.2.2 and ASME 1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 x 2-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74152)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 4 PK (74643)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 50 PK (04288)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0425)
- PRIME-LINE Square Nuts, #10-24, Zinc Plated Steel 10 Pack (9192524)
- ZORO SELECT 3/8"-16 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.037.0001)
- ZORO SELECT 2-56 SQUARE MS NUT ZINC (02NQ)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11121.087.0001)
- MIDWEST FASTENER #8-32 Zinc Plated Steel Coarse Thread Square Nuts 40PK (64482)
- NEWPORT FASTENERS 3/8"-16 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 100PK (752392-PR-100)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11121.050.0001)
- Prime-Line Square Nuts