Shop All Split Lock Washers
Prime-Line
Split Lock Washer, For Screw Size M7 Steel, Zinc Plated Finish, 25 PK
Mfr # 9119488
Zoro # G600922099
product price: $6.15
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 12.8 mm
- Minimum Thickness 1.60 mm
- Standards DIN 127 TYPE B, ISO 12683 TYPE 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9119488
- Zoro # G600922099
- UPC # 49793194015
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | M7 |
Outside Diameter | 12.8 mm |
Inside Diameter | M7 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.60 mm |
Standards | DIN 127 TYPE B, ISO 12683 TYPE 1 |
System of Measurement | Metric |
Description
Split lock washers can help to prevent nuts or bolts from loosening by adding a spring tension force along with split edges that are designed to dig into the nut and material being fastened. For additional loosening resistance, use a lock washer on the nut side as well as on the head side. Split lock washers may not be as effective on extremely hard metals as the edges at the split cannot dig in to the surface as well.Size: M7 Round washer with a split and helical shape When fully fastened, the edges at the split bite into the nut and material surface Provides a spring tension force that adds additional friction Helps to prevent nuts from loosening in cases where it may be subject to vibration, in some applications a flat washer is used with the split lock washer Specification(s) Met: DIN 127 TYPE B, ISO 12683 TYPE 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE61)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 10 PK (HX18120450-010P1)
- ZORO SELECT Lock Nut, 5/16"-24, Steel, Wax, 500 PK (32NXL)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51341.025.0062)
- PRIME-LINE Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 25 PK (9082058)
- PRIME-LINE Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (9082172)
- PRIME-LINE Split Lock Washer, For Screw Size 3/4 in Steel, Galvanized Finish, 10 PK (9082448)
- PRIME-LINE Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (9082476)
- PRIME-LINE Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 10 PK (9119260)
- PRIME-LINE Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 25 PK (9082364)
- TITAN INDUSTRIAL SUPPLY 3/4 in. Stainless Steel 18-8 Lock Washer (T34LWSS)
- Prime-Line Split Lock Washers