Shop All Split Lock Washers
Prime-Line
Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK
Mfr # 9082039
Zoro # G200921164
product price: $9.45
/pk 100, $0.09/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 31/64 in
- Minimum Thickness 1/16 in
- Standards ASME B18.21.1 & SAE J403
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9082039
- Zoro # G200921164
- UPC # 49793116635
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 31/64 in |
Inside Diameter | 1/4 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
Standards | ASME B18.21.1 & SAE J403 |
System of Measurement | Inch |
Description
Split lock washers can help to prevent nuts or bolts from loosening by adding a spring tension force along with split edges that are designed to dig into the nut and material being fastened. For additional loosening resistance, use a lock washer on the nut side as well as on the head side. Split lock washers may not be as effective on extremely hard metals as the edges at the split cannot dig in to the surface as well.
- •Size: 1/4 inch
- •Round washer with a split and helical shape
- •When fully fastened, the edges at the split bite into the nut and material surface
- •Provides a spring tension force that adds additional friction
- •Helps to prevent nuts from loosening in cases where it may be subject to vibration, in some applications a flat washer is used with the split lock washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54841)
- VAST Spring Nut, 3/8"-16, Plain Finish, 25 PK (V201 3/8-25)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 85 mm Bore Dia., 2 PK (M36050.085.0001)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 100 PK (B01209.050.0350)
- PRIME-LINE Split Lock Washer, For Screw Size 3/4 in Steel, Galvanized Finish, 10 PK (9082448)
- PRIME-LINE Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 25 PK (9082364)
- PRIME-LINE Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 10 PK (9119260)
- PRIME-LINE Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (9082476)
- PRIME-LINE Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 25 PK (9082058)
- PRIME-LINE Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (9082172)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWHIS050USA-050BX)
- Prime-Line Lock Washers