Shop All Window & Screen Repair
Prime-Line
Spline Blk 25'L .250
Mfr # P7530
Zoro # G2921490
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # P7530
- Zoro # G2921490
- UPC # 49793075307
- Country of Origin United States
- Category Window & Screen Repair
Description
This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center it is serrated on its exterior surface and it is black in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of .250 (1/4 in.) and measures 25 feet in length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Satin Nickel Square Hadly Cabinet Pull (449-96SN)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA26)
- PRIME-LINE Black Sliding Door Handle Set (MP1058)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400180500S)
- PRIME-LINE Hinge Screen Door Alum (K5093)
- PRIME-LINE Hinge Screen Door Cd2 (K5142)
- PRIME-LINE Screen Frame Fastener (PL7847)
- PRIME-LINE Spring Tnsn 2-3/4X1/4Cd6 (PL7776)
- PRIME-LINE Screen Lift Pull Tabs, 1-1/8 in., Stamped Aluminum Construction, Mill Finish 25 Pack (MP5524)
- PRIME-LINE SCREEN CLIP GRY7/16""CD4 (18716)
- PRIME-LINE Screen Frame Top Hangers, Fits 7/16 in. Screen Frames, Aluminum, Mill Finish 3 Sets (L 5560)
- Prime-Line Window & Screen Repair