Shop All Set Screws
Prime-Line
Socket Set Screw, Metric M8-1.25 X 80MM Black Oxide Coated Steel 5PK
Mfr # 9186710
Zoro # G300934347
product price: $13.79
/pk 5, $2.76/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Drive Size M8-1.25 X 80MM
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9186710
- Zoro # G300934347
- UPC # 49793211040
- Country of Origin Germany
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 80 mm |
Drive Size | M8-1.25 X 80MM |
Size | M8-1.25 X 80MM |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | Coarse |
Class | 6G |
Number of Pieces | 5 |
Fastener Thread Direction | RIGHT HAND |
Meets/Exceeds | ISO 4029, ISO 898-5, CLASS 45H |
Description
Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.Size: M8-1.25 X 80MM Headless screw that sits flush or below the surface once installed Internal socket drive requires Allen wrench (hex key) to install Installs into an internally threaded hole to hold an object into place Often used in machinery to secure gears to shafts Thread Type: Coarse, Thread Class: 6G, Point Style: Cup Point Specification(s) Met: ISO 4029, ISO 898-5, CLASS 45H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1064KW)
- ZORO SELECT #8-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0400)
- WISKA Lock Nut, Nickel Plated Brass, Nickel (10100975)
- VESTIL Cotter Pin, 1/8 x 1-1/2 In. (65078)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 70MM Black Oxide Coated Steel 5PK (9186691)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 30MM Black Oxide Coated Steel 10PK (9186368)
- PRIME-LINE Socket Set Screw #10-32 X 1/4in Grade 18-8 Stainless Steel 25PK (9182929)
- PRIME-LINE Socket Set Screw #8-32 X 1/4in Grade 18-8 Stainless Steel 25PK (9182625)
- PRIME-LINE Socket Set Screw 3/8in-16 X 3/4in Black Oxide Coated Steel 10PK (9184449)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 20MM Black Oxide Coated Steel 10PK (9186596)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x5/16, PK100 (U07810.031.0031)
- Prime-Line Set Screws